Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DW5417 https://www.bdiexpress.com/medias/INDDWLDRLBTX-DW5417-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY5NXxpbWFnZS9qcGVnfGFEVmlMMmhsT1M4NU5ERXhOemN3TWpnMk1URXdMbXB3Wnd8ZjU2MzZmNmVkMTg0NzQzNzNiODI2MzM2NjdmOWUwMGM5M2U2YjM1MzlmZTdhZTM2OTk1ZjAwZjgxMjZlZjQ5NQ
17275482 Tools 

DEWALT TOOLS DEWALT TOOLS

DW5417

Description

DW5417 MASONRY DRILL BIT ; 1/4" X 4" X 6"

Masonry Drill Bit; 1/4" Diameter; 6" Overall Length; 4" Usable Length

Part #

DW5417

BDI #
17275482

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

9.71 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 9.71 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
STANLEY BLACK & DECKER WWW.DEWALT.COM
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0.06
EAN
0028874054172
Product Group - BDI
G00140
Noun
Bit
Keyword String
Drill
Manufacturer URL
https://www.dewalt.com
Product Detail
Masonry Drill Bit
Product Specification
1/4" Diameter; 6" Overall Length; 4" Usable Length
Long Description
Masonry Drill Bit; 1/4" Diameter; 6" Overall Length; 4" Usable Length