DEWALT TOOLS
DEWALT TOOLS
DWA4213
DEWALT TOOLS DEWALT TOOLS
Description
DWA4213 CUTTING BLADE ; TITANIUM OSCILLATING FLUSH CUT
Oscillating Titanium Flush Cut Blade; 4" Overall Length; Steel Material; Cutting Wood and Metal Application
Part #
DWA4213
BDI #
21734418

Details
44.75
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/DWA4213/p/21734418
Your Price
$ 44.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23241600
Weight / Kilogram
0.005
EAN
0885911318938
Product Group - BDI
G00140
Noun
Blade
Keyword String
Cut
Manufacturer URL
https://www.dewalt.com
Product Detail
Oscillating Titanium Flush Cut Blade
Product Specification
4" Overall Length; Steel Material; Cutting Wood and Metal Application
Long Description
Oscillating Titanium Flush Cut Blade; 4" Overall Length; Steel Material; Cutting Wood and Metal Application