Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DWE43244N https://www.bdiexpress.com/medias/INDDEWXXXXXX-22741878-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQyOXxpbWFnZS9qcGVnfGFEYzRMMmd6TXk4NU9EWXpOell3TXpRM01UWTJMMGxPUkVSRlYxaFlXRmhZV0Y4eU1qYzBNVGczT0Y4ek1EQjRNekF3TG1wd1p3fGVhZDZmNjQyMDhlYjkzZDM2ZTViODZjZjUyMmQwYjc0MjM3YjAzMzE5MTQ5OTIxZGRhOWM4Y2ViNTliYzg0MDg
22741878 Tools 

DEWALT TOOLS DEWALT TOOLS

DWE43244N

Description

DWE43244N ANGLE GRINDER ; 5"/6" 13A 1800W 9000RPM

Angle Grinder; 13 Amps; E-Clutch/Overload Protection; Kickback Brake; 1800W Max Watts Out; Corded Power Tool Type; 5/8"-11 Spindle Size

Part #

DWE43244N

BDI #
22741878

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

643.97 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 643.97 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
STANLEY BLACK & DECKER WWW.DEWALT.COM
Minimum Buy Quantity
N/A
UNSPSC
27112749
Weight / Kilogram
0.01
EAN
0885911538657
Product Group - BDI
G00160
Noun
Grinder
Keyword String
Angle
Manufacturer URL
https://www.dewalt.com
Product Detail
Angle Grinder
Product Specification
13 Amps; E-Clutch/Overload Protection; Kickback Brake; 1800W Max Watts Out; Corded Power Tool Type; 5/8"-11 Spindle Size
Long Description
Angle Grinder; 13 Amps; E-Clutch/Overload Protection; Kickback Brake; 1800W Max Watts Out; Corded Power Tool Type; 5/8"-11 Spindle Size