DEWALT TOOLS
DEWALT TOOLS
DWHT10038
DEWALT TOOLS DEWALT TOOLS
Description
DWHT10038 SNAP-OFF KNIFE ; 18MM
Snap-Off Utility Knife; Auto Lock Blade, Built-In Blade Snapper; Multicomponent Handle Material; General Purpose Application; Black/Yellow Handle Color; Retractable Blade Operation; Carbon Steel Blade Material; 8 Number Of Segments
Part #
DWHT10038
BDI #
24214769
Details
20.23
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Tools/DWHT10038/p/24214769
Your Price
$ 20.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23241600
Weight / Kilogram
0.15
EAN
0076174100389
Product Group - BDI
G00140
Noun
Knife
Keyword String
Utility
Manufacturer URL
https://www.dewalt.com
Product Detail
Snap-Off Utility Knife
Product Specification
Auto Lock Blade, Built-In Blade Snapper; Multicomponent Handle Material; General Purpose Application; Black/Yellow Handle Color; Retractable Blade Operation; Carbon Steel Blade Material; 8 Number Of Segments
Long Description
Snap-Off Utility Knife; Auto Lock Blade, Built-In Blade Snapper; Multicomponent Handle Material; General Purpose Application; Black/Yellow Handle Color; Retractable Blade Operation; Carbon Steel Blade Material; 8 Number Of Segments


