https://www.bdiexpress.com/medias/INDDEWXXXXXX-24214801-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzOTB8aW1hZ2UvanBlZ3xhR0kyTDJnNU15OHhNRGMyT0RnNU56QTRNVE0zTkM5SlRrUkVSVmRZV0ZoWVdGaGZNalF5TVRRNE1ERmZNekF3ZURNd01DNXFjR2N8YTU3YWQzYjNiNWQ4Yjg5MzQ4MWVmYmM1NGFhZjcwMjQ4YmE4YWI3MjNjMTNlODVhM2ZlMTJiODM2YWY4OTA5Mg
https://www.bdiexpress.com/medias/INDDEWXXXXXX-24214801-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzOTB8aW1hZ2UvanBlZ3xhR0kyTDJnNU15OHhNRGMyT0RnNU56QTRNVE0zTkM5SlRrUkVSVmRZV0ZoWVdGaGZNalF5TVRRNE1ERmZNekF3ZURNd01DNXFjR2N8YTU3YWQzYjNiNWQ4Yjg5MzQ4MWVmYmM1NGFhZjcwMjQ4YmE4YWI3MjNjMTNlODVhM2ZlMTJiODM2YWY4OTA5Mg
DEWALT TOOLS
DEWALT TOOLS
DWHT34036
DEWALT TOOLS DEWALT TOOLS
Description
DWHT34036 TAPE MEASURE ; 100' STEEL
Tape Measure; 100FT Length; 5:1 Gear Ratio; 3/8" Blade Width; Closed Case Type; Black/Yellow Case Color; Steel Blade Material; 1/8" Graduations
Part #
DWHT34036
BDI #
24214801
Details
42.75
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/DWHT34036/p/24214801
Your Price
$ 42.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.549
EAN
0076174340365
Product Group - BDI
G00190
Noun
Measure
Keyword String
Tape
Manufacturer URL
https://www.dewalt.com
Product Detail
Tape Measure
Product Specification
100FT Length; 5:1 Gear Ratio; 3/8" Blade Width; Closed Case Type; Black/Yellow Case Color; Steel Blade Material; 1/8" Graduations
Long Description
Tape Measure; 100FT Length; 5:1 Gear Ratio; 3/8" Blade Width; Closed Case Type; Black/Yellow Case Color; Steel Blade Material; 1/8" Graduations
