Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DWHT70276 https://www.bdiexpress.com/medias/INDDWLPILERX-DWHT70276-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA0NHxpbWFnZS9qcGVnfGFHWmhMMmhsWWk4NU5ERXhPRGc1TVRNMU5qUTJMbXB3Wnd8NmU1ZmVlZTc2MTg0ZWU2ODkxYzE5OGY5M2QyZjUyY2I3MmNiMjM1YjQ4YmFlY2QyODM1NWE2ZjM1MDcwMGYzZQ
21736420 Tools 

DEWALT TOOLS DEWALT TOOLS

DWHT70276

Description

DWHT70276 LINESMAN PLIER

Compound Action Plier; Linesman Plier; Bi-Material Grip Material; 4.25" Handle Length; 0.38" Jaw Capacity; 0.5" Jaw Tip Size

Part #

DWHT70276

BDI #
21736420

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

31.93 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 31.93 / each
$ 32.00 / each
BDIExpress
QTY

Inventory

Total: 3

Category
Brand
Manufacturer Name
STANLEY BLACK & DECKER WWW.DEWALT.COM
Minimum Buy Quantity
N/A
UNSPSC
27112100
Weight / Kilogram
0.005
EAN
0076174702767
Product Group - BDI
G00190
Noun
Plier
Keyword String
Action
Manufacturer URL
https://www.dewalt.com
Weight / LBS
0.73
Product Detail
Compound Action Plier
Product Specification
Linesman Plier; Bi-Material Grip Material; 4.25" Handle Length; 0.38" Jaw Capacity; 0.5" Jaw Tip Size
Long Description
Compound Action Plier; Linesman Plier; Bi-Material Grip Material; 4.25" Handle Length; 0.38" Jaw Capacity; 0.5" Jaw Tip Size