

COXREELS
COXREELS
EZ-SH-450-HV
COXREELS COXREELS
Description
EZ-SH-450-HV SPRING REWIND HOSE REEL ; 1/2"X50' BRASS 300PSI SAFETY HI-VIS
Air Hose Reel; 21-1/4" Nominal Height; 1/2" Nominal Hose Inside Diameter; 50FT Hose Length; 3/4" Nominal Hose Outside Diameter; 19-1/2" Nominal Length; CPC Powder Coat Process; Professional Grade Heavy Duty Steel; PVC/Rubber Hose Material; 300PSI at 70 Deg F Nominal Operating Pressure; EZ-COIL SH Series Heavy-Duty Model Type; 8-1/4" Nominal Width
Part #
EZ-SH-450-HV
BDI #
25129692

Details
975.68
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/EZ-SH-450-HV/p/25129692
Your Price
$ 975.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142022
Weight / Kilogram
24.3
EAN
0674255752665
Product Group - BDI
F02192
Noun
Reel
Keyword String
Air Hose
Manufacturer URL
https://www.coxreels.com
Manufacturer Item Number
170-EZ-SH-450-HV
Product Detail
Air Hose Reel
Product Specification
21-1/4" Nominal Height; 1/2" Nominal Hose Inside Diameter; 50FT Hose Length; 3/4" Nominal Hose Outside Diameter; 19-1/2" Nominal Length; CPC Powder Coat Process; Professional Grade Heavy Duty Steel; PVC/Rubber Hose Material; 300PSI at 70 Deg F Nominal Operating Pressure; EZ-COIL SH Series Heavy-Duty Model Type; 8-1/4" Nominal Width
Long Description
Air Hose Reel; 21-1/4" Nominal Height; 1/2" Nominal Hose Inside Diameter; 50FT Hose Length; 3/4" Nominal Hose Outside Diameter; 19-1/2" Nominal Length; CPC Powder Coat Process; Professional Grade Heavy Duty Steel; PVC/Rubber Hose Material; 300PSI at 70 Deg F Nominal Operating Pressure; EZ-COIL SH Series Heavy-Duty Model Type; 8-1/4" Nominal Width