https://www.bdiexpress.com/medias/INDXXXXXXXXX-25129686-300X300.jpg?context=bWFzdGVyfHJvb3R8MjAwOTh8aW1hZ2UvanBlZ3xhRFkwTDJneVpDOHhNREUwTVRrNE16ZzVPVFkzT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWprMk9EWmZNekF3V0RNd01DNXFjR2N8MzQyMGI0NWM1OGJhYmU0ZGFlNDIwNGM3ZjBjMjk0ZGNmYzNmYTg3MDdlMDBkOWViZmI3MmJjMjM4YTcxMGM1Nw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25129686-300X300.jpg?context=bWFzdGVyfHJvb3R8MjAwOTh8aW1hZ2UvanBlZ3xhRFkwTDJneVpDOHhNREUwTVRrNE16ZzVPVFkzT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWprMk9EWmZNekF3V0RNd01DNXFjR2N8MzQyMGI0NWM1OGJhYmU0ZGFlNDIwNGM3ZjBjMjk0ZGNmYzNmYTg3MDdlMDBkOWViZmI3MmJjMjM4YTcxMGM1Nw
COXREELS
COXREELS
EZ-TSH-4100-HV
COXREELS COXREELS
Description
EZ-TSH-4100-HV SPRING REWIND HOSE REEL ; 1/2"X75' BRASS 300PSI SAFETY HI-VIS
Air Hose Reel; 25-1/2" Nominal Height; 1/2" Nominal Hose Inside Diameter; 100FT Hose Length; 3/4" Nominal Hose Outside Diameter; 24" Nominal Length; CPC Powder Coat Process; Professional Grade Heavy Duty Steel; PVC/Rubber Hose Material; 300PSI at 70 Deg F Nominal Operating Pressure; EZ-COIL T Series Supreme-Duty Model Type; 9-3/8" Nominal Width
Part #
EZ-TSH-4100-HV
BDI #
25129708
Details
1484.77
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/EZ-TSH-4100-HV/p/25129708
Your Price
$ 1,484.77 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142022
Weight / Kilogram
42.75
EAN
0674255752801
Product Group - BDI
F02192
Noun
Reel
Keyword String
Air Hose
Manufacturer URL
https://www.coxreels.com
Manufacturer Item Number
170-EZ-TSH-4100-HV
Product Detail
Air Hose Reel
Product Specification
25-1/2" Nominal Height; 1/2" Nominal Hose Inside Diameter; 100FT Hose Length; 3/4" Nominal Hose Outside Diameter; 24" Nominal Length; CPC Powder Coat Process; Professional Grade Heavy Duty Steel; PVC/Rubber Hose Material; 300PSI at 70 Deg F Nominal Operating Pressure; EZ-COIL T Series Supreme-Duty Model Type; 9-3/8" Nominal Width
Long Description
Air Hose Reel; 25-1/2" Nominal Height; 1/2" Nominal Hose Inside Diameter; 100FT Hose Length; 3/4" Nominal Hose Outside Diameter; 24" Nominal Length; CPC Powder Coat Process; Professional Grade Heavy Duty Steel; PVC/Rubber Hose Material; 300PSI at 70 Deg F Nominal Operating Pressure; EZ-COIL T Series Supreme-Duty Model Type; 9-3/8" Nominal Width
