Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EZ-TSH-475-HV https://www.bdiexpress.com/medias/INDXXXXXXXXX-25129686-300X300.jpg?context=bWFzdGVyfHJvb3R8MjAwOTh8aW1hZ2UvanBlZ3xhRFkwTDJneVpDOHhNREUwTVRrNE16ZzVPVFkzT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWprMk9EWmZNekF3V0RNd01DNXFjR2N8MzQyMGI0NWM1OGJhYmU0ZGFlNDIwNGM3ZjBjMjk0ZGNmYzNmYTg3MDdlMDBkOWViZmI3MmJjMjM4YTcxMGM1Nw
25129706 Tools 

COXREELS COXREELS

EZ-TSH-475-HV

Description

EZ-TSH-475-HV SPRING REWIND HOSE REEL ; 1/2"X75' BRASS 300PSI SAFETY HI-VIS

Air Hose Reel; 25-1/2" Nominal Height; 1/2" Nominal Hose Inside Diameter; 75FT Hose Length; 3/4" Nominal Hose Outside Diameter; 24" Nominal Length; CPC Powder Coat Process; Professional Grade Heavy Duty Steel; PVC/Rubber Hose Material; 300PSI at 70 Deg F Nominal Operating Pressure; EZ-COIL T Series Supreme-Duty Model Type; 9-3/8" Nominal Width

Part #

EZ-TSH-475-HV

BDI #
25129706

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1383.22 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,383.22 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
COXREELS
Minimum Buy Quantity
N/A
UNSPSC
40142022
Weight / Kilogram
36.9
EAN
0674255752795
Product Group - BDI
F02192
Noun
Reel
Keyword String
Air Hose
Manufacturer URL
https://www.coxreels.com
Manufacturer Item Number
170-EZ-TSH-475-HV
Product Detail
Air Hose Reel
Product Specification
25-1/2" Nominal Height; 1/2" Nominal Hose Inside Diameter; 75FT Hose Length; 3/4" Nominal Hose Outside Diameter; 24" Nominal Length; CPC Powder Coat Process; Professional Grade Heavy Duty Steel; PVC/Rubber Hose Material; 300PSI at 70 Deg F Nominal Operating Pressure; EZ-COIL T Series Supreme-Duty Model Type; 9-3/8" Nominal Width
Long Description
Air Hose Reel; 25-1/2" Nominal Height; 1/2" Nominal Hose Inside Diameter; 75FT Hose Length; 3/4" Nominal Hose Outside Diameter; 24" Nominal Length; CPC Powder Coat Process; Professional Grade Heavy Duty Steel; PVC/Rubber Hose Material; 300PSI at 70 Deg F Nominal Operating Pressure; EZ-COIL T Series Supreme-Duty Model Type; 9-3/8" Nominal Width