https://www.bdiexpress.com/medias/MFRI-RARTLSX-21594992-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0MzV8aW1hZ2UvanBlZ3xhR1U0TDJnM09TOHhNRGd5TnpNME9ETTBORGcyTWk5TlJsSkpMVkpCVWxSTVUxaGZNakUxT1RRNU9USmZNekF3ZURNd01DNXFjR2N8Y2I4ZGEwM2JlYTNhZWEwYTg4YzA0YzViMTFhODcxMDkzZjVkZmUxYzU2MzY0NDQzOWVmOGU4ZTA4ZjM3YWNmYg
https://www.bdiexpress.com/medias/MFRI-RARTLSX-21594992-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0MzV8aW1hZ2UvanBlZ3xhR1U0TDJnM09TOHhNRGd5TnpNME9ETTBORGcyTWk5TlJsSkpMVkpCVWxSTVUxaGZNakUxT1RRNU9USmZNekF3ZURNd01DNXFjR2N8Y2I4ZGEwM2JlYTNhZWEwYTg4YzA0YzViMTFhODcxMDkzZjVkZmUxYzU2MzY0NDQzOWVmOGU4ZTA4ZjM3YWNmYg
INGERSOLL RAND
INGERSOLL RAND
116
INGERSOLL RAND INGERSOLL RAND
Description
116 AIR HAMMER ; 3500BPM 1/4IN AIR INLET 0.401IN SHANK
General Duty Air Hammer; 3500BPM; 2-5/8" Stroke; 0.69" Bore; Trigger Actuation; 15 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; 3 CFM Average Air Consumption; Pistol Grip Handle; General Duty; Aluminum Handle Material; Aluminum Housing Material; 3/8" Min Hose Size; Air Powered; 7.8 Length; 2.28 Height; 7.01 Width; Spring Retainer Type; 2.63" Stroke Length; 14.8 m/s2 Vibration Level; 1 Year Warranty; The 116 Standard Air Hammer Is Ideal For Fast Cutting Action; And Excels In Medium Exhaust Systems; Panel Cutting; And General Repair Work; Reliable This Hammers Alloyed Steel Barrel And Heat-Treated Piston Prolong Your Tools Life And Make Sure It Delivers The Same Quality Output Every Time; Lightweight Built For User Comfort; This Tool Is Lightweight And Easy To Use; So You Never Have To Overexert Yourself When Working A Job; Power With A Built-In Power Regulator You Have Full Control Over The Speed And Power Output Of Your Hammer; Up To 3500 Blows Per Minute; Includes Tool; Retainer; Manuals; Application Vehicle Repair; Exhaust Front End Jobs; Bolt Cutting
Part #
01216183
BDI #
21594992
Details
160.68
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Tools/Electric-And-Air-Tools/116/p/21594992
Your Price
$ 160.68 / each
$ 161.00 / each BDIExpress
$ 161.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131504
Weight / Kilogram
1.36
EAN
0663023000497
Product Group - BDI
G00160
Harmonized Tariff Code
8467.19.10.00
Noun
Hammer
Keyword String
Air
Manufacturer URL
https://www.ingersollrand.com
Weight / LBS
3.4
Product Detail
General Duty Air Hammer
Product Specification
3500BPM; 2-5/8" Stroke; 0.69" Bore; Trigger Actuation; 15 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; 3 CFM Average Air Consumption; Pistol Grip Handle; General Duty; Aluminum Handle Material; Aluminum Housing Material; 3/8" Min Hose Size; Air Powered; 7.8 Length; 2.28 Height; 7.01 Width; Spring Retainer Type; 2.63" Stroke Length; 14.8 m/s2 Vibration Level; 1 Year Warranty; The 116 Standard Air Hammer Is Ideal For Fast Cutting Action; And Excels In Medium Exhaust Systems; Panel Cutting; And General Repair Work; Reliable This Hammers Alloyed Steel Barrel And Heat-Treated Piston Prolong Your Tools Life And Make Sure It Delivers The Same Quality Output Every Time; Lightweight Built For User Comfort; This Tool Is Lightweight And Easy To Use; So You Never Have To Overexert Yourself When Working A Job; Power With A Built-In Power Regulator You Have Full Control Over The Speed And Power Output Of Your Hammer; Up To 3500 Blows Per Minute; Includes Tool; Retainer; Manuals; Application Vehicle Repair; Exhaust Front End Jobs; Bolt Cutting
Long Description
General Duty Air Hammer; 3500BPM; 2-5/8" Stroke; 0.69" Bore; Trigger Actuation; 15 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; 3 CFM Average Air Consumption; Pistol Grip Handle; General Duty; Aluminum Handle Material; Aluminum Housing Material; 3/8" Min Hose Size; Air Powered; 7.8 Length; 2.28 Height; 7.01 Width; Spring Retainer Type; 2.63" Stroke Length; 14.8 m/s2 Vibration Level; 1 Year Warranty; The 116 Standard Air Hammer Is Ideal For Fast Cutting Action; And Excels In Medium Exhaust Systems; Panel Cutting; And General Repair Work; Reliable This Hammers Alloyed Steel Barrel And Heat-Treated Piston Prolong Your Tools Life And Make Sure It Delivers The Same Quality Output Every Time; Lightweight Built For User Comfort; This Tool Is Lightweight And Easy To Use; So You Never Have To Overexert Yourself When Working A Job; Power With A Built-In Power Regulator You Have Full Control Over The Speed And Power Output Of Your Hammer; Up To 3500 Blows Per Minute; Includes Tool; Retainer; Manuals; Application Vehicle Repair; Exhaust Front End Jobs; Bolt Cutting

