Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

121-K6 https://www.bdiexpress.com/medias/MFRI-RARTLSX-17998966-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1Mzl8aW1hZ2UvanBlZ3xhR1U1TDJnMVpTOHhNRGd5TnpRM05qazFPVEkyTWk5TlJsSkpMVkpCVWxSTVUxaGZNVGM1T1RnNU5qWmZNekF3ZURNd01DNXFjR2N8NDE3NzE2Mzg0Mjc1ZWU0OTRlYjBlMGQxNzU3Y2YyNzlmNzVkMDUzYWUxYzVmMjE0MGU0MzE1YjMzOTE0ZGU2Yw
17998966 Electric And Air Tools 

INGERSOLL RAND INGERSOLL RAND

121-K6

Description

121-K6 MAINTENANCE TOOL AIR HAMMER KIT

Super Duty Air Hammer Kit; Includes Carrying Case And Six Assorted Chisels; 3000BPM; 2-9/32" Stroke; 3/4" Bore; Trigger Actuation; 15 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; 3 CFM Average Air Consumption; Pistol Grip Handle; Super Duty; Aluminum Handle Material; Aluminum Housing Material; 3/8" Min Hose Size; Air Powered; 12.6 Length; 3.6 Height; 9.7 Width; Spring Retainer Type; 2.28" Stroke Length; 19.9 m/s2 Vibration Level; 1 Year Warranty; The 121 Super Duty Air Hammer Makes Fast Work Of Body Panel Crimping And Cutting; Bushing Driving; Shearing; And Other General Front-End Work; No Matter How Hard You Work; This Hammer Will Make It Easier; Durable Built To Withstand Repeated Drops And Harsh Conditions; This Hammer Will Never Let You Down; Long Lasting The 121 Super Duty Air Hammer Was Built With An Alloyed Steel Barrel And Heat-Treated Piston To Make Sure It Lasts As Long As You Need It To; Super Duty This Hammer Can Produce Up To 3000 Blows Per Minute So You Can Speed Through Your Tasks With Ease; Built-In Power Regulator And Trigger Control; Includes 121 Air Hammer, Blow-Molded Black Carrying Case And 6 Six Assorted Chisels, Assorted Chisels Include 1 3/4 Flat Blade Chisel, 1 Punch Chisel, 1 Claw Ripper-Edging Tool, 1 Single Blade Cutter, 1 KWik Cutter, 1 Vee Chisel-Spot Welder Breaker; Application Vehicle Repair; Exhaust Front End Jobs; Bolt Cutting

Part #

04568069

BDI #
17998966

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

330.04 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 330.04 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
INGERSOLL RAND CO. LTD.
Minimum Buy Quantity
N/A
UNSPSC
27131504
Weight / Kilogram
3.27
EAN
0663023005324
Product Group - BDI
G00160
Harmonized Tariff Code
8467.19.10.00
Noun
Kit
Keyword String
Hammer
Manufacturer URL
https://www.ingersollrand.com
Weight / LBS
7.2
Product Detail
Super Duty Air Hammer Kit
Product Specification
Includes Carrying Case And Six Assorted Chisels; 3000BPM; 2-9/32" Stroke; 3/4" Bore; Trigger Actuation; 15 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; 3 CFM Average Air Consumption; Pistol Grip Handle; Super Duty; Aluminum Handle Material; Aluminum Housing Material; 3/8" Min Hose Size; Air Powered; 12.6 Length; 3.6 Height; 9.7 Width; Spring Retainer Type; 2.28" Stroke Length; 19.9 m/s2 Vibration Level; 1 Year Warranty; The 121 Super Duty Air Hammer Makes Fast Work Of Body Panel Crimping And Cutting; Bushing Driving; Shearing; And Other General Front-End Work; No Matter How Hard You Work; This Hammer Will Make It Easier; Durable Built To Withstand Repeated Drops And Harsh Conditions; This Hammer Will Never Let You Down; Long Lasting The 121 Super Duty Air Hammer Was Built With An Alloyed Steel Barrel And Heat-Treated Piston To Make Sure It Lasts As Long As You Need It To; Super Duty This Hammer Can Produce Up To 3000 Blows Per Minute So You Can Speed Through Your Tasks With Ease; Built-In Power Regulator And Trigger Control; Includes 121 Air Hammer, Blow-Molded Black Carrying Case And 6 Six Assorted Chisels, Assorted Chisels Include 1 3/4 Flat Blade Chisel, 1 Punch Chisel, 1 Claw Ripper-Edging Tool, 1 Single Blade Cutter, 1 KWik Cutter, 1 Vee Chisel-Spot Welder Breaker; Application Vehicle Repair; Exhaust Front End Jobs; Bolt Cutting
Long Description
Super Duty Air Hammer Kit; Includes Carrying Case And Six Assorted Chisels; 3000BPM; 2-9/32" Stroke; 3/4" Bore; Trigger Actuation; 15 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; 3 CFM Average Air Consumption; Pistol Grip Handle; Super Duty; Aluminum Handle Material; Aluminum Housing Material; 3/8" Min Hose Size; Air Powered; 12.6 Length; 3.6 Height; 9.7 Width; Spring Retainer Type; 2.28" Stroke Length; 19.9 m/s2 Vibration Level; 1 Year Warranty; The 121 Super Duty Air Hammer Makes Fast Work Of Body Panel Crimping And Cutting; Bushing Driving; Shearing; And Other General Front-End Work; No Matter How Hard You Work; This Hammer Will Make It Easier; Durable Built To Withstand Repeated Drops And Harsh Conditions; This Hammer Will Never Let You Down; Long Lasting The 121 Super Duty Air Hammer Was Built With An Alloyed Steel Barrel And Heat-Treated Piston To Make Sure It Lasts As Long As You Need It To; Super Duty This Hammer Can Produce Up To 3000 Blows Per Minute So You Can Speed Through Your Tasks With Ease; Built-In Power Regulator And Trigger Control; Includes 121 Air Hammer, Blow-Molded Black Carrying Case And 6 Six Assorted Chisels, Assorted Chisels Include 1 3/4 Flat Blade Chisel, 1 Punch Chisel, 1 Claw Ripper-Edging Tool, 1 Single Blade Cutter, 1 KWik Cutter, 1 Vee Chisel-Spot Welder Breaker; Application Vehicle Repair; Exhaust Front End Jobs; Bolt Cutting