Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1216W https://www.bdiexpress.com/medias/INDXXXXXXXXX-110-1217W-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2NTh8aW1hZ2UvanBlZ3xhR013TDJoak9DOHhNRE16TWpRMU5EYzRNRGsxT0M5SlRrUllXRmhZV0ZoWVdGaGZNVEV3WHpFeU1UZFhYek13TUhnek1EQXVhbkJufDEyMTBhZTkyMzdjNzE4ZjczZTZlZDA4YzZjNDdjZmZkNTMxMmYzYzRlMWJjM2ZmNjhiNGU4ODE4NTg4NWJiYjg
124733 Electric And Air Tools 

BALDOR-RELIANCE BALDOR-RELIANCE

1216W

Description

1216W BENCH GRINDER ; 12"WHEEL DIA 3HP 1500/1800RPM 3PH 4P

Bench Grinder; Heavy Duty Industrial Grinder; 3.7A/8 To 7.4A Nominal Current; 1-1/4" Nominal Arbor Diameter; Cast Iron Body Material; 50Hz and 60Hz Nominal Frequency; 30/46 Grit; 24.69" Nominal Height30.7" Nominal Length; Three Phase; 3HP Maximum Power Capacity; 1800RPM Maximum Speed; GrinderType; 208V, 230V and 460V Nominal Voltage; 12" Nominal Wheel Diameter; 2" Wheel Nominal Width; 15.09" Nominal Width; Grinding Application

Part #

1216W

BDI #
124733

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

10776.89 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 10,776.89 / each
$ 10,777.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
27112700
Weight / Kilogram
112.472
EAN
0781568127223
Product Group - BDI
G00160
Noun
Bench Grinder
Manufacturer Internal Number
110-1216W
Weight / LBS
160
Product Detail
Bench Grinder
Product Specification
Heavy Duty Industrial Grinder; 3.7A/8 To 7.4A Nominal Current; 1-1/4" Nominal Arbor Diameter; Cast Iron Body Material; 50Hz and 60Hz Nominal Frequency; 30/46 Grit; 24.69" Nominal Height30.7" Nominal Length; Three Phase; 3HP Maximum Power Capacity; 1800RPM Maximum Speed; GrinderType; 208V, 230V and 460V Nominal Voltage; 12" Nominal Wheel Diameter; 2" Wheel Nominal Width; 15.09" Nominal Width; Grinding Application
Long Description
Bench Grinder; Heavy Duty Industrial Grinder; 3.7A/8 To 7.4A Nominal Current; 1-1/4" Nominal Arbor Diameter; Cast Iron Body Material; 50Hz and 60Hz Nominal Frequency; 30/46 Grit; 24.69" Nominal Height30.7" Nominal Length; Three Phase; 3HP Maximum Power Capacity; 1800RPM Maximum Speed; GrinderType; 208V, 230V and 460V Nominal Voltage; 12" Nominal Wheel Diameter; 2" Wheel Nominal Width; 15.09" Nominal Width; Grinding Application