Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

12V739 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-12V739-12V739-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxMTh8aW1hZ2UvanBlZ3xhRFZqTDJnek9DOHhNRFl4T0RBME56QXpOelEzTUM5TlJsSkhWMWRZV0ZoWVdGaGZNVEpXTnpNNVh6RXlWamN6T1Y4ek1EQjRNekF3TG1wd1p3fDIxNGIwMmM0ZTliNDkyODVhNzk5YTljODAyM2NlY2JhZTNmYmMxOWFiYjAzYTY4MDQwMDY4YmI4MjI0NjEzNjI
26434829 Electric And Air Tools 

SPEEDAIRE SPEEDAIRE

12V739

Description

12V739 DIE GRINDER, KIT 0.4 HP ANGLE 20 000 RPM (SMARTCATALOG)

KIT DUTY LIGHT DUTY HORSEPOWER 0.4 HP COLLET SIZE 1/4 IN GRINDER ORIENTATION ANGLE AIR INLET CONNECTION SIZE 1/4 IN AIR INLET GENDER FEMALE MAX SPEED 20 000 RPM AIR INLET TYPE NPT AIR INLET 1/4 IN NPT FEMALE TOOL STYLE RIGHT ANGLE KIT CONTENTS

Part #

12V739

BDI #
26434829

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

192.61 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 192.61 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SPEEDAIRE
Minimum Buy Quantity
1
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
G00160
Long Description
KIT DUTY LIGHT DUTY HORSEPOWER 0.4 HP COLLET SIZE 1/4 IN GRINDER ORIENTATION ANGLE AIR INLET CONNECTION SIZE 1/4 IN AIR INLET GENDER FEMALE MAX SPEED 20 000 RPM AIR INLET TYPE NPT AIR INLET 1/4 IN NPT FEMALE TOOL STYLE RIGHT ANGLE KIT CONTENTS