

DAYTON MANUFACTURING
DAYTON MANUFACTURING
1FYX2
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
1FYX2 BENCH GRINDER, 12 36/60 GRIT 2HP (SMARTCATALOG)
FOR MAX WHEEL DIA 12 IN FOR MAX WHEEL THICKNESS 2 IN GRINDING WHEEL GRIT 36/60 SPEED SETTING SINGLE SPEED ARBOR SIZE 1 1/4 IN DUST MANAGEMENT DUST MANAGEMENT INCLUDED LIGHTS INCLUDED NO APPLICATION CONSTRUCTION AND MAINTENANCE DEBURRING GRIN
Part #
1FYX2
BDI #
26433178

Details
5198.46
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Electric-And-Air-Tools/1FYX2/p/26433178
Your Price
$ 5,198.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
G00160
Long Description
FOR MAX WHEEL DIA 12 IN FOR MAX WHEEL THICKNESS 2 IN GRINDING WHEEL GRIT 36/60 SPEED SETTING SINGLE SPEED ARBOR SIZE 1 1/4 IN DUST MANAGEMENT DUST MANAGEMENT INCLUDED LIGHTS INCLUDED NO APPLICATION CONSTRUCTION AND MAINTENANCE DEBURRING GRIN