Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

21AA58 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-21AA58-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3OTF8aW1hZ2UvanBlZ3xhR1UwTDJobVpTOHhNRFl5TXpFeE16Y3lNemt6TkM5TlJsSkhWMWRZV0ZoWVdGaGZNakZCUVRVNFgwRlRNREZmTXpBd2VETXdNQzVxY0djfGUzZDQ2YmYyYTE1ZDI4MzA0YjZjYjE4ZjMwMDhjYzU1ZWY3MDA4ZjY3ZDIwY2VlYzk4ZTViNzU4N2VhZTVlNjc
27442135 Electric And Air Tools 

SPEEDAIRE SPEEDAIRE

21AA58

Description

21AA58 IMPACT WRENCH, POWER SOURCE AIR POWERED AIR CONSUMPTION (SMARTCATALOG)

17 CFM AIR INLET 1/4 IN NPT FEMALE AIR PRESSURE 90 PSI MAX AIR PRESSURE 90 PSI MIN AIR PRESSURE 50 PSI MIN HOSE SIZE 3/8 IN EXHAUST LOCATION BOTTOM DUTY RATING INDUSTRIAL DUTY BREAKAWAY TORQUE 600 FT

Part #

21AA58

BDI #
27442135

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

158.64 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 158.64 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SPEEDAIRE
Minimum Buy Quantity
1
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
G00160
Long Description
17 CFM AIR INLET 1/4 IN NPT FEMALE AIR PRESSURE 90 PSI MAX AIR PRESSURE 90 PSI MIN AIR PRESSURE 50 PSI MIN HOSE SIZE 3/8 IN EXHAUST LOCATION BOTTOM DUTY RATING INDUSTRIAL DUTY BREAKAWAY TORQUE 600 FT