Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

21AA84 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-21AA84-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1NDN8aW1hZ2UvanBlZ3xhRE5tTDJneVlpOHhNRFl5TXpFeU9ETTNNVEl6TUM5TlJsSkhWMWRZV0ZoWVdGaGZNakZCUVRnMFgwRlRNREZmTXpBd2VETXdNQzVxY0djfDEzYTRhNGE3Y2ZiNjlhNzI3YjJjMmIwNmY4ODNhYmUyYzhmNzZkZjg5Y2YwNDM5ZDI5Y2Y5YzA4OTlhYTdlY2E
26444731 Electric And Air Tools 

SPEEDAIRE SPEEDAIRE

21AA84

Description

21AA84 DIE GRINDER, 0.7 HP STRAIGHT 18 000 RPM (SMARTCATALOG)

ORIENTATION STRAIGHT AIR INLET CONNECTION SIZE 1/4 IN AIR INLET GENDER FEMALE MAX SPEED 18 000 RPM AIR INLET TYPE NPT AIR INLET 1/4 IN NPT FEMALE TOOL STYLE STRAIGHT KIT CONTENTS 1

Part #

21AA84

BDI #
26444731

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

483.34 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 483.34 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SPEEDAIRE
Minimum Buy Quantity
1
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
G00160
Long Description
ORIENTATION STRAIGHT AIR INLET CONNECTION SIZE 1/4 IN AIR INLET GENDER FEMALE MAX SPEED 18 000 RPM AIR INLET TYPE NPT AIR INLET 1/4 IN NPT FEMALE TOOL STYLE STRAIGHT KIT CONTENTS 1