https://www.bdiexpress.com/medias/MFRGWWXXXXXX-21AC05-AW01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyNjl8aW1hZ2UvanBlZ3xhR0prTDJnNE5DOHhNRFl5TXpFek5UazBNRFl6T0M5TlJsSkhWMWRZV0ZoWVdGaGZNakZCUXpBMVgwRlhNREZmTXpBd2VETXdNQzVxY0djfGE2NDNmNWY5NDdmOGY5NzA3YzUzYzMzYWM5ZTg3ZjVlZWUxOTY1M2Y3MGI3ODQwOGVjYzJmZWE5MWUwYTQwYzY
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-21AC05-AW01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyNjl8aW1hZ2UvanBlZ3xhR0prTDJnNE5DOHhNRFl5TXpFek5UazBNRFl6T0M5TlJsSkhWMWRZV0ZoWVdGaGZNakZCUXpBMVgwRlhNREZmTXpBd2VETXdNQzVxY0djfGE2NDNmNWY5NDdmOGY5NzA3YzUzYzMzYWM5ZTg3ZjVlZWUxOTY1M2Y3MGI3ODQwOGVjYzJmZWE5MWUwYTQwYzY
SPEEDAIRE
SPEEDAIRE
21AC05
SPEEDAIRE SPEEDAIRE
Description
21AC05 CUT-OFF TOOL, 4 WHEEL DIA RIGHT ANGLE (SMARTCATALOG)
WHEEL DIAMETER 4 IN DUTY RATING HEAVY DUTY HORSEPOWER 0.7 HP MAX SPEED 17 000 RPM AIR INLET 1/4 IN NPT FEMALE AIR INLET CONNECTION SIZE 1/4 IN AIR INLET GENDER FEMALE AIR INLET TYPE NPT EXHAUST LOCATION REAR CUT-OFF WHEEL ORIENTATION PARALLEL
Part #
21AC05
BDI #
26444724
Details
437.75
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Electric-And-Air-Tools/21AC05/p/26444724
Your Price
$ 437.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
G00160
Long Description
WHEEL DIAMETER 4 IN DUTY RATING HEAVY DUTY HORSEPOWER 0.7 HP MAX SPEED 17 000 RPM AIR INLET 1/4 IN NPT FEMALE AIR INLET CONNECTION SIZE 1/4 IN AIR INLET GENDER FEMALE AIR INLET TYPE NPT EXHAUST LOCATION REAR CUT-OFF WHEEL ORIENTATION PARALLEL

