

INGERSOLL RAND
INGERSOLL RAND
2925RBP1TIEX
INGERSOLL RAND INGERSOLL RAND
Description
2925RBP1TIEX IMPACT WRENCH ; 3/4" DRV REVERSE BIAS TITANIUM ATEX
Air Powered Impact Wrench; 3/4" Drive; 1600 Ft-lbs Max Reverse Torque; ATEX/Hazardous Duty; Pistol Grip; Titanium Hammercase; Standard Anvil; Feather Touch Trigger Actuation; 3/8" NPT Air Inlet; 90 PSI Air Pressure; Standard Anvil Length; 60 CFM Average Air Consumption; 1050 BPM; Pistol Grip Handle; Square Drive; Atex/Hazardous Duty; Bronze End Plate; Bottom Exhaust Location; 1300 Ft-lbs Forward/Fastening Torque; 5200RPM Free Speed; Titanium Hammer Case; Aluminum Housing Material; Twin Hammer Impact Mechanism; 1-1/8" Max Bolt Diameter; 6.2 Bar Max Pressure; 1600 Ft-Lbs Max Reverse Torque; 1/2" Min Hose Size; Reverse Bias Motor; Air Powered; 8.9 Length; 9.6 Height; 3.5 Width; Thru-hole Retainer Type; 1.8" Side to Center Distance; Full Size Tool Type; 7 Vanes; 10.5 m/s2 Vibration Level; 1 Year Warranty; Specifically Designed To Meet Atex Zone 1 Or Zone 2 Requirements And Armed With A Titanium Hammer Case And A Corrosion Preventative Treatment; This Atex Certified Impact Wrench Is Rust And Corrosion Resistant; Atex Marking Atex 2014/34/EU And EX H IIA T6 Gb Xiso 80079-36 Certified; Durability Bronze End Plates And A Corrosion Preventative Treatment Prevent Internal Corrosion And Wear In Wet; Outdoor Environments; And Thanks To A Titanium Hammer Case; This Impact Wrench Is Both Lightweight And Durable; Reliability The 2925 Series Twin Hammer Impact Mechanism Means It Is Less Sensitive To Air Pressure Fluctuation; Which Means You Never Have To Worry About Your Location Affecting Your Wrenches Effectiveness; Control This Tool Features A Feather-Touch Trigger That Provides Users Precise Delivery Of Pressure And Speed; Choice Of Reverse Bias Or Non-Biased Motors Gives You Solutions For Both Removing Or Fastening Bolts; Pressure-Fed Mechanism Lubrication Ensures Complete Coverage Throughout The Tool; Integral Muffler; Atex Markings Atex 2014/34/EU And EX H IIA T6 Gb X; ISO 80079-36 Certified; 3/8" NPT Inlet; 1-Year Warranty; Includes Bare Tool; Application Optimized For General Industrial Use; Rail; Heavy Machinery; Oil And Gas; And Shipbuilding
Part #
2925RBP1TIEX
BDI #
23779929

Details
7588.01
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Electric-And-Air-Tools/2925RBP1TIEX/p/23779929
Your Price
$ 7,588.01 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112713
Weight / Kilogram
0.01
Product Group - BDI
G00160
Harmonized Tariff Code
8467.11.50.40
Noun
Wrench
Keyword String
Air Impact
Manufacturer URL
https://www.ingersollrand.com
Weight / LBS
12
Product Detail
Air Powered Impact Wrench
Product Specification
3/4" Drive; 1600 Ft-lbs Max Reverse Torque; ATEX/Hazardous Duty; Pistol Grip; Titanium Hammercase; Standard Anvil; Feather Touch Trigger Actuation; 3/8" NPT Air Inlet; 90 PSI Air Pressure; Standard Anvil Length; 60 CFM Average Air Consumption; 1050 BPM; Pistol Grip Handle; Square Drive; Atex/Hazardous Duty; Bronze End Plate; Bottom Exhaust Location; 1300 Ft-lbs Forward/Fastening Torque; 5200RPM Free Speed; Titanium Hammer Case; Aluminum Housing Material; Twin Hammer Impact Mechanism; 1-1/8" Max Bolt Diameter; 6.2 Bar Max Pressure; 1600 Ft-Lbs Max Reverse Torque; 1/2" Min Hose Size; Reverse Bias Motor; Air Powered; 8.9 Length; 9.6 Height; 3.5 Width; Thru-hole Retainer Type; 1.8" Side to Center Distance; Full Size Tool Type; 7 Vanes; 10.5 m/s2 Vibration Level; 1 Year Warranty; Specifically Designed To Meet Atex Zone 1 Or Zone 2 Requirements And Armed With A Titanium Hammer Case And A Corrosion Preventative Treatment; This Atex Certified Impact Wrench Is Rust And Corrosion Resistant; Atex Marking Atex 2014/34/EU And EX H IIA T6 Gb Xiso 80079-36 Certified; Durability Bronze End Plates And A Corrosion Preventative Treatment Prevent Internal Corrosion And Wear In Wet; Outdoor Environments; And Thanks To A Titanium Hammer Case; This Impact Wrench Is Both Lightweight And Durable; Reliability The 2925 Series Twin Hammer Impact Mechanism Means It Is Less Sensitive To Air Pressure Fluctuation; Which Means You Never Have To Worry About Your Location Affecting Your Wrenches Effectiveness; Control This Tool Features A Feather-Touch Trigger That Provides Users Precise Delivery Of Pressure And Speed; Choice Of Reverse Bias Or Non-Biased Motors Gives You Solutions For Both Removing Or Fastening Bolts; Pressure-Fed Mechanism Lubrication Ensures Complete Coverage Throughout The Tool; Integral Muffler; Atex Markings Atex 2014/34/EU And EX H IIA T6 Gb X; ISO 80079-36 Certified; 3/8" NPT Inlet; 1-Year Warranty; Includes Bare Tool; Application Optimized For General Industrial Use; Rail; Heavy Machinery; Oil And Gas; And Shipbuilding
Long Description
Air Powered Impact Wrench; 3/4" Drive; 1600 Ft-lbs Max Reverse Torque; ATEX/Hazardous Duty; Pistol Grip; Titanium Hammercase; Standard Anvil; Feather Touch Trigger Actuation; 3/8" NPT Air Inlet; 90 PSI Air Pressure; Standard Anvil Length; 60 CFM Average Air Consumption; 1050 BPM; Pistol Grip Handle; Square Drive; Atex/Hazardous Duty; Bronze End Plate; Bottom Exhaust Location; 1300 Ft-lbs Forward/Fastening Torque; 5200RPM Free Speed; Titanium Hammer Case; Aluminum Housing Material; Twin Hammer Impact Mechanism; 1-1/8" Max Bolt Diameter; 6.2 Bar Max Pressure; 1600 Ft-Lbs Max Reverse Torque; 1/2" Min Hose Size; Reverse Bias Motor; Air Powered; 8.9 Length; 9.6 Height; 3.5 Width; Thru-hole Retainer Type; 1.8" Side to Center Distance; Full Size Tool Type; 7 Vanes; 10.5 m/s2 Vibration Level; 1 Year Warranty; Specifically Designed To Meet Atex Zone 1 Or Zone 2 Requirements And Armed With A Titanium Hammer Case And A Corrosion Preventative Treatment; This Atex Certified Impact Wrench Is Rust And Corrosion Resistant; Atex Marking Atex 2014/34/EU And EX H IIA T6 Gb Xiso 80079-36 Certified; Durability Bronze End Plates And A Corrosion Preventative Treatment Prevent Internal Corrosion And Wear In Wet; Outdoor Environments; And Thanks To A Titanium Hammer Case; This Impact Wrench Is Both Lightweight And Durable; Reliability The 2925 Series Twin Hammer Impact Mechanism Means It Is Less Sensitive To Air Pressure Fluctuation; Which Means You Never Have To Worry About Your Location Affecting Your Wrenches Effectiveness; Control This Tool Features A Feather-Touch Trigger That Provides Users Precise Delivery Of Pressure And Speed; Choice Of Reverse Bias Or Non-Biased Motors Gives You Solutions For Both Removing Or Fastening Bolts; Pressure-Fed Mechanism Lubrication Ensures Complete Coverage Throughout The Tool; Integral Muffler; Atex Markings Atex 2014/34/EU And EX H IIA T6 Gb X; ISO 80079-36 Certified; 3/8" NPT Inlet; 1-Year Warranty; Includes Bare Tool; Application Optimized For General Industrial Use; Rail; Heavy Machinery; Oil And Gas; And Shipbuilding