LENOX TOOLS
LENOX TOOLS
30034-34L
LENOX TOOLS LENOX TOOLS
Description
30034-34L HOLE SAW ; 2-1/8" 54MM 1/BOX
Hole Saw; Most Metal, Wood Applicable Material; Bi-Metal Steel Body Material; 1-1/2" Cutting Nominal Depth; 2-1/8" Nominal Cutting Diameter; HSS M2 Cutting Edge Material; 1-5/8" Nominal Length; High Speed Steel Material; 1/Pack Quantity; 04/05 Teeth Per Inch; Bi-Metal Hole Saw Type; For Used With 2L/6L Snap-Back Arbor and 2L/3L/6L/7L Standard Arbor; Lenox
Part #
3003434L
BDI #
17123624

Details
27.3671
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Electric-And-Air-Tools/30034-34L/p/17123624
Your Price
$ 27.37 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
0.137
EAN
0082472300345
Product Group - BDI
G00140
Noun
Saw
Keyword String
Hole
Manufacturer Item Number
433-3003434L
Product Detail
Hole Saw
Product Specification
Most Metal, Wood Applicable Material; Bi-Metal Steel Body Material; 1-1/2" Cutting Nominal Depth; 2-1/8" Nominal Cutting Diameter; HSS M2 Cutting Edge Material; 1-5/8" Nominal Length; High Speed Steel Material; 1/Pack Quantity; 04/05 Teeth Per Inch; Bi-Metal Hole Saw Type; For Used With 2L/6L Snap-Back Arbor and 2L/3L/6L/7L Standard Arbor
Long Description
Hole Saw; Most Metal, Wood Applicable Material; Bi-Metal Steel Body Material; 1-1/2" Cutting Nominal Depth; 2-1/8" Nominal Cutting Diameter; HSS M2 Cutting Edge Material; 1-5/8" Nominal Length; High Speed Steel Material; 1/Pack Quantity; 04/05 Teeth Per Inch; Bi-Metal Hole Saw Type; For Used With 2L/6L Snap-Back Arbor and 2L/3L/6L/7L Standard Arbor; Lenox