Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3041017 https://www.bdiexpress.com/medias/INDIRWXXXXXX-3041001-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk3M3xpbWFnZS9qcGVnfGFEazFMMmhrWWk4NU5ETTROemcxT0RNd09UUXlMbXB3Wnd8OGZiOTg3NTFiZWY0YThiY2RlYTU4YTBhMWYxYWIxM2RmYzAwZGRmMGVmZWU4NWQ5MDNlOGRkNjM4MTg3OTc2Yw
18493117 Electric And Air Tools 

IRWIN TOOLS IRWIN TOOLS

3041017

Description

3041017 DRILL BIT ; 13/16" TRI FLUTE SPEEDBOR MAX

Step Drill Bit; 13/16" Maximum Cutting Diameter; 13/16" Nominal Diameter; 1/4" Nominal Height; 9" Nominal Length; 6" Overall Nominal Length; Carded Packing Type; Self Feed Screw Point Shape; 1/4" Nominal Shank Diameter; Quick Change Hex Shank Type; 2" Nominal Width; Irwin Speedbor

Part #

3041017

BDI #
18493117

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

18.54 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 18.54 / each
$ 19.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
0.118
EAN
0024721103468
Product Group - BDI
G00140
Noun
Drill Bit
Keyword String
Step
Manufacturer URL
https://www.irwin.com
Manufacturer Item Number
585-3041017
Weight / LBS
0.23
Product Detail
Step Drill Bit
Product Specification
13/16" Maximum Cutting Diameter; 13/16" Nominal Diameter; 1/4" Nominal Height; 9" Nominal Length; 6" Overall Nominal Length; Carded Packing Type; Self Feed Screw Point Shape; 1/4" Nominal Shank Diameter; Quick Change Hex Shank Type; 2" Nominal Width
Long Description
Step Drill Bit; 13/16" Maximum Cutting Diameter; 13/16" Nominal Diameter; 1/4" Nominal Height; 9" Nominal Length; 6" Overall Nominal Length; Carded Packing Type; Self Feed Screw Point Shape; 1/4" Nominal Shank Diameter; Quick Change Hex Shank Type; 2" Nominal Width; Irwin Speedbor