

GREENLEE
GREENLEE
34403C
GREENLEE GREENLEE
Description
34403C STEP BIT ; 7/8" COBALT #3
Step Drill Bit; 7/8" Maximum Cutting Diameter; 3/16" Minimum Cutting Diameter; Steam Oxide Finish; Up To 10 GA Stainless Steel Material Maximum Thickness; SAE Measurement Type; 2 Number of Flute; 12 Number of Step; Split Point Point Shape; 3/8" Nominal Shank Diameter; Hex Shank Type; No. 3 Cobalt High Speed Steel HSS Step Bit Type
Part #
332-34403C
BDI #
26551454

Details
203.94
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Electric-And-Air-Tools/34403C/p/26551454
Your Price
$ 203.94 / each
$ 204.00 / each BDIExpress
$ 204.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0.13
EAN
0783310057901
Product Group - BDI
G00140
Noun
Drill Bit
Keyword String
Step
Manufacturer Item Number
332-34403C
Product Detail
Step Drill Bit
Product Specification
7/8" Maximum Cutting Diameter; 3/16" Minimum Cutting Diameter; Steam Oxide Finish; Up To 10 GA Stainless Steel Material Maximum Thickness; SAE Measurement Type; 2 Number of Flute; 12 Number of Step; Split Point Point Shape; 3/8" Nominal Shank Diameter; Hex Shank Type; No. 3 Cobalt High Speed Steel HSS Step Bit Type
Long Description
Step Drill Bit; 7/8" Maximum Cutting Diameter; 3/16" Minimum Cutting Diameter; Steam Oxide Finish; Up To 10 GA Stainless Steel Material Maximum Thickness; SAE Measurement Type; 2 Number of Flute; 12 Number of Step; Split Point Point Shape; 3/8" Nominal Shank Diameter; Hex Shank Type; No. 3 Cobalt High Speed Steel HSS Step Bit Type