WRIGHT TOOLS
WRIGHT TOOLS
3472
WRIGHT TOOLS WRIGHT TOOLS
Description
3472 DIAL TORQUE WRENCH, 3/8" DRIVE 120-600 IN LBS (SMARTCATALOG)
3/8" Drive Dial Type Torque Wrench 0-600 in lbs
Part #
3472
BDI #
25819937
Details
537.66
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Electric-And-Air-Tools/3472/p/25819937
Your Price
$ 537.66 / each
$ 556.84 / each BDIExpress
$ 556.84 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27111715
Weight / Kilogram
0
EAN
076799034724
Product Group - BDI
G00160
Harmonized Tariff Code
8204.11.00.60
Noun
Wrench
Keyword String
Torque
Weight / LBS
1.75
Product Detail
Torque Wrench
Product Specification
+/- 4 Percentage Both Way Accuracy; 3/8" Drive Nominal Size; Square Drive Type; Round Head Type; Ball Locking Type; 14-7/8" Overall Nominal Length; 600In-Lbs Maximum Torque; 10In-Lbs Torque Increment; Dial Torque Setting
Long Description
3/8" Drive Dial Type Torque Wrench 0-600 in lbs


