https://www.bdiexpress.com/medias/MFRGWWXXXXXX-45NW51-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNTV8aW1hZ2UvanBlZ3xhR0kzTDJoalpTOHhNRFl5TVRBd016VTJNekF6T0M5TlJsSkhWMWRZV0ZoWVdGaGZORFZPVnpVeFgwRlRNREZmTXpBd2VETXdNQzVxY0djfDVjZjlmOWY3YjI5YWRkZjgwMmJlMmE2NDNmYjFkMjg4YTExMGZlOGIzM2UzNDBlYzJhNWU4Y2MwZTU5NGE1YmY
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-45NW51-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNTV8aW1hZ2UvanBlZ3xhR0kzTDJoalpTOHhNRFl5TVRBd016VTJNekF6T0M5TlJsSkhWMWRZV0ZoWVdGaGZORFZPVnpVeFgwRlRNREZmTXpBd2VETXdNQzVxY0djfDVjZjlmOWY3YjI5YWRkZjgwMmJlMmE2NDNmYjFkMjg4YTExMGZlOGIzM2UzNDBlYzJhNWU4Y2MwZTU5NGE1YmY
SPEEDAIRE
SPEEDAIRE
45NW51
SPEEDAIRE SPEEDAIRE
Description
45NW51 IMPACT WRENCH, AIR POWERED 12 500 RPM (SMARTCATALOG)
POWER SOURCE AIR POWERED AIR CONSUMPTION 11 CFM AIR INLET 1/4 IN NPT AIR PRESSURE 90 PSI MAX AIR PRESSURE 90 PSI MIN AIR PRESSURE 70 PSI MIN HOSE SIZE 3/8 IN EXHAUST LOCATION REAR DUTY RATING INDUSTRIAL DUTY BREAKAWAY TORQUE 125 FT-LB FASTEN
Part #
45NW51
BDI #
26429722
Details
494.4
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Electric-And-Air-Tools/45NW51/p/26429722
Your Price
$ 494.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
G00160
Long Description
POWER SOURCE AIR POWERED AIR CONSUMPTION 11 CFM AIR INLET 1/4 IN NPT AIR PRESSURE 90 PSI MAX AIR PRESSURE 90 PSI MIN AIR PRESSURE 70 PSI MIN HOSE SIZE 3/8 IN EXHAUST LOCATION REAR DUTY RATING INDUSTRIAL DUTY BREAKAWAY TORQUE 125 FT-LB FASTEN

