Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

49G990 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-49G990-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MTd8aW1hZ2UvanBlZ3xhRFV5TDJnNFpDOHhNRFl5T1RFNE5EYzRNak0yTmk5TlJsSkhWMWRZV0ZoWVdGaGZORGxIT1Rrd1gwRlRNREZmTXpBd2VETXdNQzVxY0djfGIyMWE3MzM3ZjYxNzgwMjE0M2ZhNWVmZDAxZThiYjU3NmFlZDM3MWUwMzEzZWRkZjdhZThmNGYwODNlMjNkOWE
26491139 Electric And Air Tools 

DAYTON MANUFACTURING DAYTON MANUFACTURING

49G990

Description

49G990 BELT/DISC SANDER, 9 IN 1 HP 120 V (SMARTCATALOG)

1 HP VOLTAGE 120/240 9/4.5 AMPS AC 1 PHASE 60 HZ DISC DIA IN 9 DISC SPEED RPM 3450 BELT SIZE IN 6 X 48 BELT SFPM 2700 IDLER DRUM SIZE IN 2-3/4 X 6 DISC TABLE SIZE IN 5-7/8 X 11-3/4 TABLE WORK SURFACE IN 5-7/8 X 9-7/8 DISC

Part #

49G990

BDI #
26491139

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3245.53 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,245.53 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DAYTON MANUFACTURING
Minimum Buy Quantity
1
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
G00160
Long Description
1 HP VOLTAGE 120/240 9/4.5 AMPS AC 1 PHASE 60 HZ DISC DIA IN 9 DISC SPEED RPM 3450 BELT SIZE IN 6 X 48 BELT SFPM 2700 IDLER DRUM SIZE IN 2-3/4 X 6 DISC TABLE SIZE IN 5-7/8 X 11-3/4 TABLE WORK SURFACE IN 5-7/8 X 9-7/8 DISC