Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

49H006 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-49H006-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0Mjh8aW1hZ2UvanBlZ3xhRE0wTDJnMFlTOHhNRFl5T1RFNE56RTBNVFkyTWk5TlJsSkhWMWRZV0ZoWVdGaGZORGxJTURBMlgwRlRNREZmTXpBd2VETXdNQzVxY0djfDZlM2JhOTczYWY3YjcwN2RhMDQ3NWVlNjA2OWQzNjJiOWFmNGUzMWExNTMzZTFiMjUwZGY3MWM1ZWQ5NTZkMjE
26465714 Electric And Air Tools 

DAYTON MANUFACTURING DAYTON MANUFACTURING

49H006

Description

49H006 BENCH GRINDER, COMBO BELT AND 120V (SMARTCATALOG)

COMBINATION BELT AND SPEED SETTING SINGLE SPEED FOR MAX WHEEL DIA 6 IN GRINDING WHEEL GRIT 60 BELT LENGTH 27 IN HORSEPOWER 1/4 DUST MANAGEMENT NO DUST MANAGEMENT LIGHTS INCLUDED YES OVERALL LENGTH 11 IN OVERALL WIDTH 15 IN OVERALL HEIGHT 14

Part #

49H006

BDI #
26465714

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1423.53 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,423.53 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DAYTON MANUFACTURING
Minimum Buy Quantity
1
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
G00160
Long Description
COMBINATION BELT AND SPEED SETTING SINGLE SPEED FOR MAX WHEEL DIA 6 IN GRINDING WHEEL GRIT 60 BELT LENGTH 27 IN HORSEPOWER 1/4 DUST MANAGEMENT NO DUST MANAGEMENT LIGHTS INCLUDED YES OVERALL LENGTH 11 IN OVERALL WIDTH 15 IN OVERALL HEIGHT 14