https://www.bdiexpress.com/medias/MFRGWWXXXXXX-4HWK2-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1Njh8aW1hZ2UvanBlZ3xhREU0TDJneE5TOHhNRFl5T1RReU5qSTRNalV5Tmk5TlJsSkhWMWRZV0ZoWVdGaGZORWhYU3pKZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8NDk3Y2M3YzBjODI5YTA3YzEyYTU2OWVlNzJmNTJkMWZjMDc3MWZiY2MwNTM1MjBhNjM5Yzc0OTFmMzFhNTkzMg
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-4HWK2-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1Njh8aW1hZ2UvanBlZ3xhREU0TDJneE5TOHhNRFl5T1RReU5qSTRNalV5Tmk5TlJsSkhWMWRZV0ZoWVdGaGZORWhYU3pKZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8NDk3Y2M3YzBjODI5YTA3YzEyYTU2OWVlNzJmNTJkMWZjMDc3MWZiY2MwNTM1MjBhNjM5Yzc0OTFmMzFhNTkzMg
WESTWARD TOOL
WESTWARD TOOL
4HWK2
WESTWARD TOOL WESTWARD TOOL
Description
4HWK2 HEAT GUN KIT, PISTOL HANDLE 120VAC TWO-PRONG PLUG (SMARTCATALOG)
ESD SAFE NO SURFACE TEMPERATURE CONTROL YES TEMPERATURE SETTINGS VARIABLE MAXIMUM TEMPERATURE 1 000 DEGREES F MINIMUM TEMPERATURE 250 DEGREES F TEMPERATURE RANGE 250 DEGREES TO
Part #
4HWK2
BDI #
26490908
Details
309.0
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Electric-And-Air-Tools/4HWK2/p/26490908
Your Price
$ 309.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27112700
Weight / Kilogram
0
Product Group - BDI
G00160
Long Description
ESD SAFE NO SURFACE TEMPERATURE CONTROL YES TEMPERATURE SETTINGS VARIABLE MAXIMUM TEMPERATURE 1 000 DEGREES F MINIMUM TEMPERATURE 250 DEGREES F TEMPERATURE RANGE 250 DEGREES TO

