

SPEEDAIRE
SPEEDAIRE
52CF68
SPEEDAIRE SPEEDAIRE
Description
52CF68 AIR GUN LEVER, PLASTIC (SMARTCATALOG)
AIR GUN PISTOL-GRIP NUMBER OF NOZZLES INCLUDED 1 NOZZLE LENGTH 20 IN NOZZLE TIP MATERIAL BRASS NOZZLE ANGLE STRAIGHT NOZZLE FEATURES NON-MARRING NOZZLE STANDARD NON-SAFETY AIR FLOW PATTERN FOCUSED SOUND LEVEL 90 DB OSHA PRESSURE COMPLIANT NO OUTPUT THRUST
Part #
52CF68
BDI #
26419140

Details
73.13
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Electric-And-Air-Tools/52CF68/p/26419140
Your Price
$ 73.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27112700
Weight / Kilogram
0
Product Group - BDI
G00160
Long Description
AIR GUN PISTOL-GRIP NUMBER OF NOZZLES INCLUDED 1 NOZZLE LENGTH 20 IN NOZZLE TIP MATERIAL BRASS NOZZLE ANGLE STRAIGHT NOZZLE FEATURES NON-MARRING NOZZLE STANDARD NON-SAFETY AIR FLOW PATTERN FOCUSED SOUND LEVEL 90 DB OSHA PRESSURE COMPLIANT NO OUTPUT THRUST