https://www.bdiexpress.com/medias/INDXXXXXXXXX-332-625-1-3-8-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ4OXxpbWFnZS9qcGVnfGFEVXhMMmc1TWk4eE1EUTFOVGt5TmpFeE1qSTROaTlKVGtSWVdGaFlXRmhZV0ZoZk16TXlYell5TlY4eFh6TmZPRjh6TURCNE16QXdMbXB3Wnd8ZWZlMjY4MTI0YmJkMTk3MzY5NzkzZmNhZDNhZWRlYjQ1YzA4MmM4ZDY0NGI5YWFiZTI5OWQ5NWJlN2IwOWFjOQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-332-625-1-3-8-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ4OXxpbWFnZS9qcGVnfGFEVXhMMmc1TWk4eE1EUTFOVGt5TmpFeE1qSTROaTlKVGtSWVdGaFlXRmhZV0ZoZk16TXlYell5TlY4eFh6TmZPRjh6TURCNE16QXdMbXB3Wnd8ZWZlMjY4MTI0YmJkMTk3MzY5NzkzZmNhZDNhZWRlYjQ1YzA4MmM4ZDY0NGI5YWFiZTI5OWQ5NWJlN2IwOWFjOQ
GREENLEE
GREENLEE
625-7/8
GREENLEE GREENLEE
Description
625-7/8 CARBIDE CUTTER ; 7/8"
Hole Saw; Stainless Steel, Mild Steel, Aluminum, Copper, Brass, Fiberglass, Plastics Applicable Material; Tungsten Carbide Material; Application Metal Cutting
Part #
332-625-7/8
BDI #
26534021
Details
124.63
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Electric-And-Air-Tools/625-7-8/p/26534021
Your Price
$ 124.63 / each
$ 125.00 / each BDIExpress
$ 125.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0.118
EAN
0783310383260
Product Group - BDI
G00268
Noun
Saw
Keyword String
Hole
Manufacturer URL
https://www.zepdistribution.com
Product Detail
Hole Saw
Product Specification
Tungsten Carbide Material
Long Description
Hole Saw; Stainless Steel, Mild Steel, Aluminum, Copper, Brass, Fiberglass, Plastics Applicable Material; Tungsten Carbide Material; Application Metal Cutting

