Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6472 https://www.bdiexpress.com/medias/INDWTCXXXXXX-6472-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIxOHxpbWFnZS9qcGVnfGFHRXdMMmd3T1M4eE1ERTVNekUyTVRReU1EZ3pNQzlKVGtSWFZFTllXRmhZV0ZoZk5qUTNNbDh6TURCNE16QXdMbXB3Wnd8MzQ4OWU0ZmM3MjIwOTM0ZTMyZDMxY2JmNjkzMGYyNTk5MDMwMWYxN2VlNjEzZTZjY2RjYjNkYThiOGQ5N2RhNQ
25820812 Electric And Air Tools 

WRIGHT TOOLS WRIGHT TOOLS

6472

Description

6472 DIAL TORQUE WRENCH, 3/4"W/EXTENSION HANDLE 120-600' LB (SMARTCATALOG)

3/4" Electric Dial Type Torque Wrench w/(1) Extension Handle 0-600 ft lbs

Part #

6472

BDI #
25820812

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1519.25 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,519.25 / each
$ 1,573.33 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
WRIGHT TOOLS
Minimum Buy Quantity
1
UNSPSC
27111715
Weight / Kilogram
0
EAN
076799064721
Product Group - BDI
G00160
Harmonized Tariff Code
8204.11.00.60
Noun
Wrench
Keyword String
Torque
Manufacturer URL
Weight / LBS
14
Product Detail
Torque Wrench
Product Specification
3/4" Drive Electric Dial Type; With 1 Extension Handle 0 To 600 Ft Lbs; Electronic Dial Type Torque Wrenches Have An Electric Light and An Audible Buzzer; Torque Value Can Be Preset On The Dial Face of Torque Wrench Prior To Torquing; Battery Included; Electronic Dial Type +/- 3 Percent Accuracy
Long Description
3/4" Electric Dial Type Torque Wrench w/(1) Extension Handle 0-600 ft lbs