GREENLEE
GREENLEE
648
GREENLEE GREENLEE
Description
648 CARBIDE CUTTER ; SET QUICK CHANGE 8PC
Hole Saw Set; 3/4" Arbor Diameter; 7/8", 1-1/8", 1-3/8" Cutting Diameter; Stainless Steel Material; Application Metal Cutting; Includes Hex Key, Pilot Drill Bit, Plastic Carrying Case, Quick Change Arbor
Part #
332-648
BDI #
26532372

Details
1017.64
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Electric-And-Air-Tools/648/p/26532372
Your Price
$ 1,017.64 / each
$ 1,018.00 / each BDIExpress
$ 1,018.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
1.47
EAN
0783310064015
Product Group - BDI
G00140
Noun
Set
Keyword String
Saw
Manufacturer URL
https://www.clccustomleathercraft.com
Product Detail
Hole Saw Set
Product Specification
3/4" Arbor Diameter; 7/8", 1-1/8", 1-3/8" Cutting Diameter; Stainless Steel Material
Long Description
Hole Saw Set; 3/4" Arbor Diameter; 7/8", 1-1/8", 1-3/8" Cutting Diameter; Stainless Steel Material; Application Metal Cutting; Includes Hex Key, Pilot Drill Bit, Plastic Carrying Case, Quick Change Arbor