Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7306SB https://www.bdiexpress.com/medias/INDXXXXXXXXX-332-7306SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzODZ8aW1hZ2UvanBlZ3xhR1l3TDJoalpTOHhNRFExTURjek56SXpNemsxTUM5SlRrUllXRmhZV0ZoWVdGaGZNek15WHpjek1EWlRRbDh6TURCNE16QXdMbXB3Wnd8YThmZDM0YTAxNTRlODE2ODVlNDFiMzYxNjBlM2E4NjZhN2Y5MThmY2FhMzI4ZDg4NWRjYzEzZGU3MzE5NzgyYQ
26546497 Electric And Air Tools 

GREENLEE GREENLEE

7306SB

Description

7306SB HAND PUMP (SMARTCATALOG)

Hydraulic Knockout Punch; 22000LB Maximum Capacity Weight; 1/2" To 2" Maximum Conduit Size; 2" Maximum Cutting Capacity; 2" Maximum Cutting Diameter; 1/2" Minimum Cutting Diameter; 0.89" To 2.42" Nominal Hole Size; Includes Hydraulic Ram 746A, Hand Pump 767, 1/2" To 2" Conduit Size Slug-Buster Punch, 1/2" To 2" Conduit Size Dies, 7/16" Hydraulic Draw Stud, 3/4" Hydraulic Draw Stud, Carrying Case KCC-7672; For 10GA Mild Steel, 12GA Stainless Steel, Aluminum, Brass and Copper, Fiberglass and Plastic Applicable Material

Part #

7306SB

BDI #
26546497

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3081.76 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,081.76 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GREENLEE
Minimum Buy Quantity
1
EAN
783310343608
Weight / US pound
24.3
Product Group - BDI
G00268
Noun
Punch
Keyword String
Knockout
Manufacturer URL
Weight / LBS
22000
Product Detail
Hydraulic Knockout Punch
Product Specification
22000LB Maximum Capacity Weight; 1/2" To 2" Maximum Conduit Size; 2" Maximum Cutting Capacity; 2" Maximum Cutting Diameter; 1/2" Minimum Cutting Diameter; 0.89" To 2.42" Nominal Hole Size
Long Description
Hydraulic Knockout Punch; 22000LB Maximum Capacity Weight; 1/2" To 2" Maximum Conduit Size; 2" Maximum Cutting Capacity; 2" Maximum Cutting Diameter; 1/2" Minimum Cutting Diameter; 0.89" To 2.42" Nominal Hole Size; Includes Hydraulic Ram 746A, Hand Pump 767, 1/2" To 2" Conduit Size Slug-Buster Punch, 1/2" To 2" Conduit Size Dies, 7/16" Hydraulic Draw Stud, 3/4" Hydraulic Draw Stud, Carrying Case KCC-7672; For 10GA Mild Steel, 12GA Stainless Steel, Aluminum, Brass and Copper, Fiberglass and Plastic Applicable Material