Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8447 https://www.bdiexpress.com/medias/INDWTCXXXXXX-8447-300x300.jpg?context=bWFzdGVyfHJvb3R8NDEyNHxpbWFnZS9qcGVnfGFEZzBMMmd4Tnk4eE1ERTVNekUyTVRnME5qZ3hOQzlKVGtSWFZFTllXRmhZV0ZoZk9EUTBOMTh6TURCNE16QXdMbXB3Wnd8OGE4Mzk5ZDEzZWJmNTgzYTFjMjllMTg2NjA3NmY0ZjExOWZmODIwNGZlMmE5Yjc1MGU3MzdlMjBiYjA5YjFiNw
25819341 Electric And Air Tools 

WRIGHT TOOLS WRIGHT TOOLS

8447

Description

8447 TORQUE WRENCH, 1"DRV CLICK W/RATCHET HNDL 200-1000' LB (SMARTCATALOG)

1" Drive Click Type Torque Wrench with Ratchet Handle 200-1,000 ft lbs

Part #

8447

BDI #
25819341

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3459.77 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,459.77 / each
$ 3,581.58 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
WRIGHT TOOLS
Minimum Buy Quantity
1
UNSPSC
27111715
Weight / Kilogram
0
EAN
076799084477
Product Group - BDI
G00160
Harmonized Tariff Code
8204.11.00.60
Noun
Wrench
Keyword String
Torque
Manufacturer URL
Weight / LBS
41
Product Detail
Torque Wrench
Product Specification
1" Drive; Click Type; With Ratchet Handle; 200 To 1000 Ft Lbs; Micrometer Clicker Torque Wrenches Feature a Distinct Breaking Action When The Set Torque is Reached; Positive Lock With Spring Loaded Pulldown Lock Ring; Cannot Be Jarred Into Unlock Position; Rugged, Easy To Operate, Durable, With Exposed Scales; Accurate +/- 4 Percent Closckwise, +/- 6 Percent Counterclockwise at 20 Percent of The Scale; Ratchet Head Models are 24 Tooth Industrial Grade Ratchets Designed For Industrial Use; All Parts Made From Alloy Tool Steel For Long Life and Accuracy; Accuracy Meets Or Exceeds All Applicable Government Specifications; All Wrenches Include a Certificate of Calibration
Long Description
1" Drive Click Type Torque Wrench with Ratchet Handle 200-1,000 ft lbs