WRIGHT TOOLS
WRIGHT TOOLS
8448
WRIGHT TOOLS WRIGHT TOOLS
Description
8448 TORQUE WRENCH, 1"DRV CLICK W/FIXED HEAD 200-1000' LB (SMARTCATALOG)
1" Drive Click Type Torque Wrench with Fixed Head 200-1,000 ft lbs
Part #
8448
BDI #
25817602

Details
3017.9
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Electric-And-Air-Tools/8448/p/25817602
Your Price
$ 3,017.90 / each
$ 3,124.40 / each BDIExpress
$ 3,124.40 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27111715
Weight / Kilogram
0
EAN
076799084484
Product Group - BDI
G00160
Harmonized Tariff Code
8204.11.00.60
Noun
Wrench
Keyword String
Torque
Product Detail
Torque Wrench
Product Specification
1" Drive; Click Type; With Fixed Head; 200 To 1000 Ft Lbs; Micrometer Clicker Torque Wrenches Feature a Distinct Breaking Action When The Set Torque is Reached; Positive Lock With Spring Loaded Pulldown Lock Ring; Cannot Be Jarred Into Unlock Position; Rugged, Easy To Operate, Durable, With Exposed Scales; Accurate +/- 4 Percent Closckwise, +/- 6 Percent Counterclockwise at 20 Percent of The Scale; Ratchet Head Models are 24 Tooth Industrial Grade Ratchets Designed For Industrial Use; All Parts Made From Alloy Tool Steel For Long Life and Accuracy; Accuracy Meets Or Exceeds All Applicable Government Specifications; All Wrenches Include a Certificate of Calibration
Long Description
1" Drive Click Type Torque Wrench with Fixed Head 200-1,000 ft lbs