https://www.bdiexpress.com/medias/INDXXXXXXXXX-147-CP8528K-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2MTJ8aW1hZ2UvanBlZ3xhREptTDJobVppOHhNRE15T1RRMU9ESTBOVFkyTWk5SlRrUllXRmhZV0ZoWVdGaGZNVFEzWDBOUU9EVXlPRXRmTXpBd2VETXdNQzVxY0djfDA1NzlhNWZmZDg5ZWMwZGQ2MDc0NmY3YWY4MmU1ZDY4ZDRmYjAwOGU0MzQwZGMxMDc5MDNjM2Q4YjE5NGQ4NWE
https://www.bdiexpress.com/medias/INDXXXXXXXXX-147-CP8528K-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2MTJ8aW1hZ2UvanBlZ3xhREptTDJobVppOHhNRE15T1RRMU9ESTBOVFkyTWk5SlRrUllXRmhZV0ZoWVdGaGZNVFEzWDBOUU9EVXlPRXRmTXpBd2VETXdNQzVxY0djfDA1NzlhNWZmZDg5ZWMwZGQ2MDc0NmY3YWY4MmU1ZDY4ZDRmYjAwOGU0MzQwZGMxMDc5MDNjM2Q4YjE5NGQ4NWE
CHICAGO PNEUMATICS
CHICAGO PNEUMATICS
8941085281
CHICAGO PNEUMATICS CHICAGO PNEUMATICS
Description
8941085281 DRILL DRIVER (SMARTCATALOG)
Cordless Drill; 1.5 A-h Nominal Battery Capacity; Lithium-Ion Battery Type; 3/8" Spindle Lock and Keyless Chuck Bit/Blade Mounting Type; 1/16"-3/8" Chuck Size; Keyless Chuck Type; Variable Speed Control Type; 3/8" Drive Nominal Size; Square Drive Type; Pistol Grip Handle Type; 7-3/10" Nominal Height; Composite Housing Material; Includes Tool, Lithium-Ion Battery, Charger; 6-9/10" Nominal Length; 2 Number of Speed; Battery Power Source; 1500RPM Maximum Speed; 288In-Lbs Maximum Torque; Cordless Drill Driver Type; 12 V Nominal Voltage; 2-1/5" Nominal Width
Part #
CP8528K
BDI #
26538334
Details
685.98
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Electric-And-Air-Tools/8941085281/p/26538334
Your Price
$ 685.98 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
EAN
154517222580
Weight / US pound
2.6
Product Group - BDI
G00140
Noun
Drill
Keyword String
Cordless
Manufacturer Item Number
147-CP8528K
Weight / LBS
2.6
Product Detail
Cordless Drill
Product Specification
1.5 A-h Nominal Battery Capacity; Lithium-Ion Battery Type; 3/8" Spindle Lock and Keyless Chuck Bit/Blade Mounting Type; 1/16"-3/8" Chuck Size; Keyless Chuck Type; Variable Speed Control Type; 3/8" Drive Nominal Size; Square Drive Type; Pistol Grip Handle Type; 7-3/10" Nominal Height; Composite Housing Material; Includes Tool, Lithium-Ion Battery, Charger; 6-9/10" Nominal Length; 2 Number of Speed; Battery Power Source; 1500RPM Maximum Speed; 288In-Lbs Maximum Torque; Cordless Drill Driver Type; 12 V Nominal Voltage; 2-1/5" Nominal Width
Long Description
Cordless Drill; 1.5 A-h Nominal Battery Capacity; Lithium-Ion Battery Type; 3/8" Spindle Lock and Keyless Chuck Bit/Blade Mounting Type; 1/16"-3/8" Chuck Size; Keyless Chuck Type; Variable Speed Control Type; 3/8" Drive Nominal Size; Square Drive Type; Pistol Grip Handle Type; 7-3/10" Nominal Height; Composite Housing Material; Includes Tool, Lithium-Ion Battery, Charger; 6-9/10" Nominal Length; 2 Number of Speed; Battery Power Source; 1500RPM Maximum Speed; 288In-Lbs Maximum Torque; Cordless Drill Driver Type; 12 V Nominal Voltage; 2-1/5" Nominal Width

