Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8941088497 https://www.bdiexpress.com/medias/INDXXXXXXXXX-147-8941088497-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1NTN8aW1hZ2UvanBlZ3xhREU1TDJnek5TOHhNRE15T1RZMk56ZzJNalUxT0M5SlRrUllXRmhZV0ZoWVdGaGZNVFEzWHpnNU5ERXdPRGcwT1RkZk16QXdlRE13TUM1cWNHY3xkMThmN2I3ZDAwOTQ4YmVlMDAwOGRlYjkwMmU4Y2FiYTc0ZTNiMTk2YWZmMzliOWVhMzMzMzdkMzFhMzRiMjYx
26543664 Electric And Air Tools 

CHICAGO PNEUMATICS CHICAGO PNEUMATICS

8941088497

Description

8941088497 IMPACT WRENCH ; 1/2" SQUARE DRIVE

Impact Wrench; 6.0 Ah Battery Type; Square Drive Type; Pistol Handle Type; Includes 1 CP8849-2; 2 6.0 Ah Battery Pack; 1 20V Charger; 1 Soft Bag; 1 US Type Plug; 1900RPM Nominal Speed; 1150 Nm Maximum Torque; 20V Nominal Voltage

Part #

147-8941088497

BDI #
26543664

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1963.18 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,963.18 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CHICAGO PNEUMATICS
Minimum Buy Quantity
N/A
UNSPSC
27111700
Weight / Kilogram
5.14
EAN
0015451777364
Product Group - BDI
G00190
Noun
Wrench
Keyword String
Impact
Manufacturer Item Number
147-8941088497
Product Detail
Impact Wrench
Product Specification
6.0 Ah Battery Type; Square Drive Type; Pistol Handle Type; Includes 1 CP8849-2; 2 6.0 Ah Battery Pack; 1 20V Charger; 1 Soft Bag; 1 US Type Plug; 1900RPM Nominal Speed; 1150 Nm Maximum Torque; 20V Nominal Voltage
Long Description
Impact Wrench; 6.0 Ah Battery Type; Square Drive Type; Pistol Handle Type; Includes 1 CP8849-2; 2 6.0 Ah Battery Pack; 1 20V Charger; 1 Soft Bag; 1 US Type Plug; 1900RPM Nominal Speed; 1150 Nm Maximum Torque; 20V Nominal Voltage