https://www.bdiexpress.com/medias/INDXXXXXXXXX-115-DCN623B-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3MTB8aW1hZ2UvanBlZ3xhR0poTDJnNU1TOHhNRFEyTVRnNU1USTVOek14TUM5SlRrUllXRmhZV0ZoWVdGaGZNVEUxWDBSRFRqWXlNMEpmUkRJeVh6TXdNSGd6TURBdWFuQm58MjEzOWY2ZTYyODJmMTBhNDIxYjM4MDg3N2QzZjBjZDVhNjcyZjUwZGVhNmYxMWRhNzg4MTIxYTFjZWVmM2NhOQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-115-DCN623B-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3MTB8aW1hZ2UvanBlZ3xhR0poTDJnNU1TOHhNRFEyTVRnNU1USTVOek14TUM5SlRrUllXRmhZV0ZoWVdGaGZNVEUxWDBSRFRqWXlNMEpmUkRJeVh6TXdNSGd6TURBdWFuQm58MjEzOWY2ZTYyODJmMTBhNDIxYjM4MDg3N2QzZjBjZDVhNjcyZjUwZGVhNmYxMWRhNzg4MTIxYTFjZWVmM2NhOQ
DEWALT TOOLS
DEWALT TOOLS
DCN623B
DEWALT TOOLS DEWALT TOOLS
Description
DCN623B PIN NAILER BARE TOOL ; 20V MAX 23GA
Nailer; 8.3" Nominal Height; 1-1/2" Maximum Nail Length; 5/8" Minimum Nail Length; 5/8"-1-1/2" Nominal Nail Length; Battery Power Source; 3.15" Nominal Width; Includes Nailer
Part #
DCN623B
BDI #
27338443
Details
842.54
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Electric-And-Air-Tools/DCN623B/p/27338443
Your Price
$ 842.54 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
2.042
EAN
0885911658003
Product Group - BDI
F00234
Noun
Nailer
Manufacturer URL
https://www.dewalt.com
Product Detail
Nailer
Product Specification
8.3" Nominal Height; 1-1/2" Maximum Nail Length; 5/8" Minimum Nail Length; 5/8"-1-1/2" Nominal Nail Length; Battery Power Source; 3.15" Nominal Width
Long Description
Nailer; 8.3" Nominal Height; 1-1/2" Maximum Nail Length; 5/8" Minimum Nail Length; 5/8"-1-1/2" Nominal Nail Length; Battery Power Source; 3.15" Nominal Width; Includes Nailer

