Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EK425LXDBG12 https://www.bdiexpress.com/medias/INDXXXXXXXXX-332-EK425LXDBG12-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQxOHxpbWFnZS9qcGVnfGFHUmxMMmhqTVM4eE1EUXhPVGsyTURZeE1EZzBOaTlKVGtSWVdGaFlXRmhZV0ZoZk16TXlYMFZMTkRJMVRGaEVRa2N4TWw4ek1EQjRNekF3TG1wd1p3fGU1NDMxMzc1ODQyY2M1OTU1YTUyMmU0NzkxZmMzMGRjYjk4NzI3ZDg1MjlhMTY5YmQ0M2UxMmY0MTNkYTBkYzU
26544454 Electric And Air Tools 

GREENLEE GREENLEE

EK425LXDBG12

Description

EK425LXDBG12 CRIMPER (SMARTCATALOG)

Cordless Crimper; Lithium-Ion Battery Type; 12000 LB Crimping Force; 18.5" Nominal Length; 4.0 Ah 18 V Battery Power Source; 4" Nominal Width; Includes 6-t Crimper, CJD3BG Jaw, 12 V Charger and 2 X 4.0 Ah 18 V Li-Ion Battery

Part #

EK425LXDBG12

BDI #
26544454

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

5384.5207 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5,384.52 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GREENLEE
Minimum Buy Quantity
1
EAN
783310609100
Weight / US pound
1
Product Group - BDI
G00268
Noun
Crimper
Manufacturer URL
https://www.greenlee.com
Product Detail
Cordless Crimper
Product Specification
Lithium-Ion Battery Type; 12000 LB Crimping Force; 18.5" Nominal Length; 4.0 Ah 18 V Battery Power Source; 4" Nominal Width
Long Description
Cordless Crimper; Lithium-Ion Battery Type; 12000 LB Crimping Force; 18.5" Nominal Length; 4.0 Ah 18 V Battery Power Source; 4" Nominal Width; Includes 6-t Crimper, CJD3BG Jaw, 12 V Charger and 2 X 4.0 Ah 18 V Li-Ion Battery