BOSCH POWER TOOLS
BOSCH POWER TOOLS
GSB 16 RE WIERTARKA UDAROWA 750W SUW
BOSCH POWER TOOLS BOSCH POWER TOOLS
Description
BOSCH POWER TOOLS GSB 16 RE WIERTARKA UDAROWA 750W SUW
Impact Drill; 750W Rated Input Power; 2.1Nm Rated Torque; 70MM Width; 270MM Length; 190MM Height; Robust Pot Gear Housing; Clamp Shell Motor Housing; Compact Ergonomic Design
Part #
GSB 16 RE WIERTARKA UDAROWA 750W SUW
BDI #
25200233
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Electric-And-Air-Tools/GSB-16-RE-WIERTARKA-UDAROWA-750W-SUW/p/25200233
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
20121600
Weight / Kilogram
2
Product Group - BDI
G00160
Harmonized Tariff Code
8207.19.30.60
Noun
Drill
Keyword String
Impact
Manufacturer URL
https://www.boschtools.com
Weight / LBS
3.96832
Product Detail
Impact Drill
Product Specification
750W Rated Input Power; 2.1Nm Rated Torque; 70MM Width; 270MM Length; 190MM Height; Robust Pot Gear Housing; Clamp Shell Motor Housing; Compact Ergonomic Design
Long Description
Impact Drill; 750W Rated Input Power; 2.1Nm Rated Torque; 70MM Width; 270MM Length; 190MM Height; Robust Pot Gear Housing; Clamp Shell Motor Housing; Compact Ergonomic Design
