

GREENLEE
GREENLEE
GSBSET3
GREENLEE GREENLEE
Description
GSBSET3 STEP BIT ; SET 1 4 9
Step Drill Bit Set; Aluminum, Brass, Copper, Fiberglass, Laminate, Plastics, Mild Steel Applicable Material; 1/2", 7/8", 1-1/8" Bit/Blade Mounting Size Maximum; 1/8", 3/16", 3/16" Bit/Blade Mounting Size Minimum; 1/2" Shank Diameter; Step Drill Bit Set Type; Includes Bits, GSB01 1/2" Bit, GSB04 7/8" Bit, GSB09 1-1/8" Bit, Carrying Case
Part #
GSBSET3
BDI #
27367868

Details
313.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Electric-And-Air-Tools/GSBSET3/p/27367868
Your Price
$ 313.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23241600
Weight / Kilogram
0.45
EAN
0783310086086
Product Group - BDI
G00268
Noun
Set
Keyword String
Bit
Product Detail
Step Drill Bit Set
Product Specification
1/2", 7/8", 1-1/8" Bit/Blade Mounting Size Maximum; 1/8", 3/16", 3/16" Bit/Blade Mounting Size Minimum; 1/2" Shank Diameter; Step Drill Bit Set Type
Long Description
Step Drill Bit Set; Aluminum, Brass, Copper, Fiberglass, Laminate, Plastics, Mild Steel Applicable Material; 1/2", 7/8", 1-1/8" Bit/Blade Mounting Size Maximum; 1/8", 3/16", 3/16" Bit/Blade Mounting Size Minimum; 1/2" Shank Diameter; Step Drill Bit Set Type; Includes Bits, GSB01 1/2" Bit, GSB04 7/8" Bit, GSB09 1-1/8" Bit, Carrying Case