https://www.bdiexpress.com/medias/INDXXXXXXXXX-114-GT2000-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODB8aW1hZ2UvanBlZ3xhREZoTDJobE9TOHhNRE15T0RZNU9UUXdORE14T0M5SlRrUllXRmhZV0ZoWVdGaGZNVEUwWDBkVU1qQXdNRjh6TURCNE16QXdMbXB3Wnd8ZGQwZmQ2Y2M3ZTVlMWJhNzNlMmNmMjA3ZWVkNzZkYmE0NDNmNWFlODJlNjgxNjI5YzI2MDYzZjlkZTEwYTE3OA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-114-GT2000-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODB8aW1hZ2UvanBlZ3xhREZoTDJobE9TOHhNRE15T0RZNU9UUXdORE14T0M5SlRrUllXRmhZV0ZoWVdGaGZNVEUwWDBkVU1qQXdNRjh6TURCNE16QXdMbXB3Wnd8ZGQwZmQ2Y2M3ZTVlMWJhNzNlMmNmMjA3ZWVkNzZkYmE0NDNmNWFlODJlNjgxNjI5YzI2MDYzZjlkZTEwYTE3OA
BOSCH POWER TOOLS
BOSCH POWER TOOLS
GT2000
BOSCH POWER TOOLS BOSCH POWER TOOLS
Description
GT2000 GLASS/TILE DRILL BIT SET ; 4PCS
Specialty Drill Bit; 7" Nominal Height; 0.312" Nominal Length; 3/8" and 1/2" Nominal Shank Diameter; 3.69" Nominal Width
Part #
GT2000
BDI #
21837669
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Electric-And-Air-Tools/GT2000/p/21837669
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112845
Weight / US pound
0
Product Group - BDI
G00140
Noun
Drill Bit
Keyword String
Specialty
Manufacturer Item Number
114-GT2000
Weight / LBS
0.08
Product Detail
Specialty Drill Bit
Product Specification
7" Nominal Height; 0.312" Nominal Length; 3/8" and 1/2" Nominal Shank Diameter; 3.69" Nominal Width
Long Description
Specialty Drill Bit; 7" Nominal Height; 0.312" Nominal Length; 3/8" and 1/2" Nominal Shank Diameter; 3.69" Nominal Width

