IRWIN TOOLS
IRWIN TOOLS
IWAF24338B10
IRWIN TOOLS IRWIN TOOLS
Description
IWAF24338B10 MAGNETIC NUT DRIVER ; 94852 2-9/16" L X 3/8" DIA 10/BAG
Nut Setter; 9/16" Body Diam; 3/8" Nominal Drive Size; 6 Number of Points; 3/8" Nominal Opening Size; 2-9/16" Nominal Overall Length; Hex Tip Type; Nutsetter Type; Irwin
Part #
IWAF24338B10
BDI #
18492150

Details
8.24
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Electric-And-Air-Tools/IWAF24338B10/p/18492150
Your Price
$ 8.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111700
Weight / Kilogram
0.031
EAN
0673765948520
Product Group - BDI
G00268
Noun
Setter
Keyword String
Nut
Manufacturer URL
https://www.irwin.com
Manufacturer Item Number
585-IWAF24338B10
Product Detail
Nut Setter
Product Specification
9/16" Body Diam; 3/8" Nominal Drive Size; 6 Number of Points; 3/8" Nominal Opening Size; 2-9/16" Nominal Overall Length; Hex Tip Type; Nutsetter Type
Long Description
Nut Setter; 9/16" Body Diam; 3/8" Nominal Drive Size; 6 Number of Points; 3/8" Nominal Opening Size; 2-9/16" Nominal Overall Length; Hex Tip Type; Nutsetter Type; Irwin