https://www.bdiexpress.com/medias/INDXXXXXXXXX-332-K2P-1-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxMTF8aW1hZ2UvanBlZ3xhRFJrTDJoa1l5OHhNRFF4T1RrMU5qSTROVFEzTUM5SlRrUllXRmhZV0ZoWVdGaGZNek15WDBzeVVGOHhYekpmTXpBd2VETXdNQzVxY0djfGNiMjM2NWM1MzgzMDFiYWQyZmZhNTc4YTBkNTMzZmJmNTgzYTEwMzM1ODc1NDg4ODljZTEzNTI0NGI5ZTFhNWQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-332-K2P-1-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxMTF8aW1hZ2UvanBlZ3xhRFJrTDJoa1l5OHhNRFF4T1RrMU5qSTROVFEzTUM5SlRrUllXRmhZV0ZoWVdGaGZNek15WDBzeVVGOHhYekpmTXpBd2VETXdNQzVxY0djfGNiMjM2NWM1MzgzMDFiYWQyZmZhNTc4YTBkNTMzZmJmNTgzYTEwMzM1ODc1NDg4ODljZTEzNTI0NGI5ZTFhNWQ
GREENLEE
GREENLEE
K2P-1/2
GREENLEE GREENLEE
Description
K2P-1/2 SLUG-BUSTER PUNCH POP ; 1/2"
Knockout Hydraulic Punch; 1/2" Maximum Conduit Size; 0.89" Nominal Hole Size; For Mild Steel and Stainless Steel, Brass, Copper, Aluminum, Fiberglass and Plastic Applicable Material
Part #
332-K2P-1/2
BDI #
26532522
Details
74.16
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Electric-And-Air-Tools/K2P-1-2/p/26532522
Your Price
$ 74.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.059
EAN
0783310087793
Product Group - BDI
G00268
Noun
Punch
Keyword String
Hydraulic
Manufacturer URL
https://www.greenlee.com
Product Detail
Knockout Hydraulic Punch
Product Specification
1/2" Maximum Conduit Size; 0.89" Nominal Hole Size
Long Description
Knockout Hydraulic Punch; 1/2" Maximum Conduit Size; 0.89" Nominal Hole Size; For Mild Steel and Stainless Steel, Brass, Copper, Aluminum, Fiberglass and Plastic Applicable Material

