https://www.bdiexpress.com/medias/INDXXXXXXXXX-332-K2P-3-4-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxNjZ8aW1hZ2UvanBlZ3xhREZrTDJobE15OHhNRFF4T1RrMU5qUTRNakEzT0M5SlRrUllXRmhZV0ZoWVdGaGZNek15WDBzeVVGOHpYelJmTXpBd2VETXdNQzVxY0djfDZiMTAwNWU3YjMwMjU2ZTA5ZDE4N2M5OGU3OGUyM2VjNGFjYzgyZjFjODRiZGZkZDY5ZWQ0OTFkZWE0MDM1MzA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-332-K2P-3-4-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxNjZ8aW1hZ2UvanBlZ3xhREZrTDJobE15OHhNRFF4T1RrMU5qUTRNakEzT0M5SlRrUllXRmhZV0ZoWVdGaGZNek15WDBzeVVGOHpYelJmTXpBd2VETXdNQzVxY0djfDZiMTAwNWU3YjMwMjU2ZTA5ZDE4N2M5OGU3OGUyM2VjNGFjYzgyZjFjODRiZGZkZDY5ZWQ0OTFkZWE0MDM1MzA
GREENLEE
GREENLEE
K2P-3/4
GREENLEE GREENLEE
Description
K2P-3/4 SLUG-BUSTER PUNCH POP ; 3/4"
Knockout Hydraulic Punch; 3/4" Maximum Conduit Size; 1.12" Nominal Hole Size; For Mild Steel and Stainless Steel, Brass, Copper, Aluminum, Fiberglass and Plastic Applicable Material
Part #
332-K2P-3/4
BDI #
26532521
Details
85.49
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Electric-And-Air-Tools/K2P-3-4/p/26532521
Your Price
$ 85.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.068
EAN
0783310087823
Product Group - BDI
G00268
Noun
Punch
Keyword String
Hydraulic
Manufacturer URL
https://www.greenlee.com
Product Detail
Knockout Hydraulic Punch
Product Specification
3/4" Maximum Conduit Size; 1.12" Nominal Hole Size
Long Description
Knockout Hydraulic Punch; 3/4" Maximum Conduit Size; 1.12" Nominal Hole Size; For Mild Steel and Stainless Steel, Brass, Copper, Aluminum, Fiberglass and Plastic Applicable Material

