

GREENLEE
GREENLEE
K3BB-1/2
GREENLEE GREENLEE
Description
K3BB-1/2 KNOUCK OUT SET ; 1/2" CONDUIT SIZE
Hydraulic Knockout Punch; 1/2" Maximum Conduit Size; 0.89" Nominal Hole Size; Includes Punch; Die; Draw Stud; For Mild Steel, Stainless Steel, Brass, Copper, Aluminum, Fiberglass and Plastic Applicable Material
Part #
332-K3BB-1/2
BDI #
26546108

Details
135.96
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Electric-And-Air-Tools/K3BB-1-2/p/26546108
Your Price
$ 135.96 / each
$ 136.00 / each BDIExpress
$ 136.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111505
Weight / Kilogram
0.6
EAN
0783310087502
Product Group - BDI
G00268
Noun
Punch
Product Detail
Hydraulic Knockout Punch
Product Specification
1/2" Maximum Conduit Size; 0.89" Nominal Hole Size
Long Description
Hydraulic Knockout Punch; 1/2" Maximum Conduit Size; 0.89" Nominal Hole Size; Includes Punch; Die; Draw Stud; For Mild Steel, Stainless Steel, Brass, Copper, Aluminum, Fiberglass and Plastic Applicable Material