Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KD-1/2 https://www.bdiexpress.com/medias/INDXXXXXXXXX-332-KD-1-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2MDF8aW1hZ2UvanBlZ3xhR1JoTDJobE9TOHhNRFF4T1RrMU5qWTNPRFk0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNek15WDB0RVh6RmZNbDh6TURCNE16QXdMbXB3Wnd8MzE2NzY2MTQ3YTFhNGQ2YmNhOWVmNTMxNjQ5OTZkNjExYjZkZWMyMmMxMGY5NTY0NmM2YWYyYjE4ZTE5ZDlmOQ
26532613 Electric And Air Tools 

GREENLEE GREENLEE

KD-1/2

Description

KD-1/2 SLUG-BUSTER DIE ; 1/2"

Knockout Hydraulic Punch; 1/2" Maximum Conduit Size; 0.89" Nominal Hole Size; For Mild Steel and Stainless Steel, Brass, Copper, Aluminum, Fiberglass and Plastic Applicable Material

Part #

332-KD-1/2

BDI #
26532613

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

42.23 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 42.23 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
EMERSON
Minimum Buy Quantity
N/A
Weight / Kilogram
0.227
EAN
0783310090441
Product Group - BDI
G00268
Noun
Punch
Keyword String
Hydraulic
Manufacturer URL
https://www.greenlee.com
Product Detail
Knockout Hydraulic Punch
Product Specification
1/2" Maximum Conduit Size; 0.89" Nominal Hole Size
Long Description
Knockout Hydraulic Punch; 1/2" Maximum Conduit Size; 0.89" Nominal Hole Size; For Mild Steel and Stainless Steel, Brass, Copper, Aluminum, Fiberglass and Plastic Applicable Material