BOSTITCH
BOSTITCH
S16D131-FH
BOSTITCH BOSTITCH
Description
S16D131-FH STICK FRAMING NAIL ; 3-1/4" X 0.131" FULL HEAD 2000/PK
Pneumatic Nailer Part; Offset Round Cross Section Shape; Steel Material; 3-1/2" Nominal Nail Length; 28 Deg Point Angle; Diameterond Point Shape; 2000/Pack Quantity; Smooth Shank Type; 0.12" Nominal Wire Size; For Framing Application
Part #
S16D131-FH
BDI #
21733189
Details
214.24
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Electric-And-Air-Tools/S16D131-FH/p/21733189
Your Price
$ 214.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.005
EAN
0077914038870
Product Group - BDI
F00234
Noun
Part
Keyword String
Pneumatic Nailer
Manufacturer URL
https://www.stanleybostitch.com
Product Detail
Pneumatic Nailer Part
Product Specification
Offset Round Cross Section Shape; Steel Material; 3-1/2" Nominal Nail Length; 28 Deg Point Angle; Diameterond Point Shape; 2000/Pack Quantity; Smooth Shank Type; 0.12" Nominal Wire Size
Long Description
Pneumatic Nailer Part; Offset Round Cross Section Shape; Steel Material; 3-1/2" Nominal Nail Length; 28 Deg Point Angle; Diameterond Point Shape; 2000/Pack Quantity; Smooth Shank Type; 0.12" Nominal Wire Size; For Framing Application


