https://www.bdiexpress.com/medias/INDNTNXXXXXX-25267377-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5MDd8aW1hZ2UvanBlZ3xhR1ptTDJnNVpDOHhNRFEwTnpjMU1qWTVNVGMwTWk5SlRrUk9WRTVZV0ZoWVdGaGZNalV5Tmpjek56ZGZNekF3ZURNd01DNXFjR2N8ZTA1YWM3MGY2ZjFiNzQ4NmNlNGI0YzAzZTQ0OGRiYjk5OGQ2YTJlODE4NzQxN2I0YTNhMmZjMGY3MDEyZTg4Mg
https://www.bdiexpress.com/medias/INDNTNXXXXXX-25267377-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5MDd8aW1hZ2UvanBlZ3xhR1ptTDJnNVpDOHhNRFEwTnpjMU1qWTVNVGMwTWk5SlRrUk9WRTVZV0ZoWVdGaGZNalV5Tmpjek56ZGZNekF3ZURNd01DNXFjR2N8ZTA1YWM3MGY2ZjFiNzQ4NmNlNGI0YzAzZTQ0OGRiYjk5OGQ2YTJlODE4NzQxN2I0YTNhMmZjMGY3MDEyZTg4Mg
NTN
NTN
TLS-SMARTTEMP-L-460V
NTN NTN
Description
TLS-SMARTTEMP-L-460V INDUCTION HEATER ; SMART TEMP L - 460V/60HZ NO PLUG
Induction Heater; 20MM to 600MM Bore Range; 460VAC at 50/60HZ Voltage; 20A Current; 8kVA Maximum Power Consumption; 40 to 240 Degree C Temperature; 70MM X 70MM X 350MM Size Pivoting Yoke; Large Size; 695MM X 330MM X 435MM Base Dimension
Part #
TLS-SMARTTEMP-L-460V
BDI #
25267377
Details
23751.8
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Electric-And-Air-Tools/TLS-SMARTTEMP-L-460V/p/25267377
Your Price
$ 23,751.80 / each
$ 23,752.00 / each BDIExpress
$ 23,752.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40101831
Weight / Kilogram
0
EAN
4550253041115
Product Group - BDI
E02234
Harmonized Tariff Code
8516.80.80.00
Noun
Heater
Keyword String
Induction
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
187.3927
Product Detail
Induction Heater
Product Specification
20MM to 600MM Bore Range; 460VAC at 50/60HZ Voltage; 20A Current; 8kVA Maximum Power Consumption; 40 to 240 Degree C Temperature; 70MM X 70MM X 350MM Size Pivoting Yoke; Large Size; 695MM X 330MM X 435MM Base Dimension
Long Description
Induction Heater; 20MM to 600MM Bore Range; 460VAC at 50/60HZ Voltage; 20A Current; 8kVA Maximum Power Consumption; 40 to 240 Degree C Temperature; 70MM X 70MM X 350MM Size Pivoting Yoke; Large Size; 695MM X 330MM X 435MM Base Dimension

