Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

XDT11SY https://www.bdiexpress.comhttps://media.mydoitbest.com/imagerequest.aspx?sku=331244&size=2&newsize=300
25228254 Electric And Air Tools 

MAKITA MAKITA

XDT11SY

Description

XDT11SY CORDLESS IMPACT DRIVER ; 18V LITHIUM-ION

Variable speed trigger delivers 1460 in./lb. (inches per pound) torque for a wide range of fastening applications. All metal gear housing for increased job site durability. Lightweight, compact and ergonomic design. Convenient one-touch 1/4 In. (inch) hex chuck for quick bit changes. Dual LED (light emitting diode) lights with afterglow illuminate the work area. Ergonomically designed handle with rubberized soft grip provides increased comfort. Features XPT (Extreme Protection Technology, which is engineered to provide increased dust and water resistance in harsh job site conditions. Includes (2) BL1815N 18V compact lithium-ion 1.5 Ah batteries (compatible with 18V LXT tools), (1) DC18RC 18V lithium-ion rapid optimum charger (compatible with Makita 18V lithium-ion batteries with a Star symbol), and tool case.

Part #

XDT11SY

BDI #
25228254

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MAKITA
Minimum Buy Quantity
N/A
UNSPSC
27112700
Weight / Kilogram
0
EAN
0088381892506
Product Group - BDI
G00160
Long Description
Variable speed trigger delivers 1460 in./lb. (inches per pound) torque for a wide range of fastening applications. All metal gear housing for increased job site durability. Lightweight, compact and ergonomic design. Convenient one-touch 1/4 In. (inch) hex chuck for quick bit changes. Dual LED (light emitting diode) lights with afterglow illuminate the work area. Ergonomically designed handle with rubberized soft grip provides increased comfort. Features XPT (Extreme Protection Technology, which is engineered to provide increased dust and water resistance in harsh job site conditions. Includes (2) BL1815N 18V compact lithium-ion 1.5 Ah batteries (compatible with 18V LXT tools), (1) DC18RC 18V lithium-ion rapid optimum charger (compatible with Makita 18V lithium-ion batteries with a Star symbol), and tool case.