Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

F5036AA https://www.bdiexpress.com/medias/INDXXXXXXXXX-335-F5036AA-300x300.jpg?context=bWFzdGVyfHJvb3R8MzgyNnxpbWFnZS9qcGVnfGFEaG1MMmd4TlM4eE1ETXlPRGt6TlRjMU9Ua3dNaTlKVGtSWVdGaFlXRmhZV0ZoZk16TTFYMFkxTURNMlFVRmZNekF3ZURNd01DNXFjR2N8OTFlMjdmY2U2MDY0ZWJjODNlODZkNmExYTY1ZTQ1MTdlOWU5NDEyNmIyOWQzMWZmMmM0ZTFkMWIxZDhmNDZlYg
21510076 Tools 

GUARDAIR GUARDAIR

F5036AA

Description

F5036AA SAFETY AIR GUN ; 13.5LB O/P 121DB NOISE 185CFM W/36" EXT

Blow Gun; Cast Aluminum Body Material; Dead-Man Trigger Control Type; 36" Extension Nominal Length; 12" Nominal Height; 3/8" FNPT Inlet Size; 47-5/8" Nominal Length; Aluminum Extension Material; Venturi Nozzle Type; 120PSI Maximum Operating Pressure; 6-3/4" Nominal Width

Part #

F5036AA

BDI #
21510076

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

422.94 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 422.94 / each BDIExpress
QTY

Inventory

Total: 10

Category
Brand
Manufacturer Name
GUARDAIR https://guardair.com/
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0
EAN
0690773018816
Product Group - BDI
F02234
Noun
Gun
Keyword String
Blow
Manufacturer Item Number
335-F5036AA
Weight / LBS
4.15
Product Detail
Blow Gun
Product Specification
Cast Aluminum Body Material; Dead-Man Trigger Control Type; 36" Extension Nominal Length; 12" Nominal Height; 3/8" FNPT Inlet Size; 47-5/8" Nominal Length; Aluminum Extension Material; Venturi Nozzle Type; 120PSI Maximum Operating Pressure; 6-3/4" Nominal Width
Long Description
Blow Gun; Cast Aluminum Body Material; Dead-Man Trigger Control Type; 36" Extension Nominal Length; 12" Nominal Height; 3/8" FNPT Inlet Size; 47-5/8" Nominal Length; Aluminum Extension Material; Venturi Nozzle Type; 120PSI Maximum Operating Pressure; 6-3/4" Nominal Width