Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

F5048AA W/PERM4 https://www.bdiexpress.com/medias/INDXXXXXXXXX-335-F5048AA-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk2MnxpbWFnZS9qcGVnfGFEZGtMMmhtTVM4eE1EUXhPVE0wTVRReU5qY3hPQzlKVGtSWVdGaFlXRmhZV0ZoZk16TTFYMFkxTURRNFFVRmZNekF3ZURNd01DNXFjR2N8ZjM2NGVmNjE5M2Y0ZDY5NDAwYTNhN2I1ZjkxNTI1ZDYwNjM4MGRiNjM5MjU4OTcwNjdiNGQ3NDQyN2E2M2VhOQ
24868430 Tools 

GUARDAIR GUARDAIR

F5048AA W/PERM4

Description

F5048AA W/PERM4 AIR GUN 48" ; W/PERM4 HIGH POWER SET SCREW NOZZLE

Blow Gun; Cast Aluminum Body Material; Dead-Man Trigger Control Type; 48" Extension Nominal Length; 12" Nominal Height; 3/8" FNPT Inlet Size; 59-5/8" Nominal Length; Aluminum Extension Material; Venturi Nozzle Type; 120PSI Maximum Operating Pressure; 6-3/4" Nominal Width

Part #

F5048AA W/PERM4

BDI #
24868430

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GUARDAIR https://guardair.com/
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0
Product Group - BDI
F02234
Noun
Gun
Keyword String
Blow
Manufacturer Item Number
335-F5048AA
Weight / LBS
4.45
Product Detail
Blow Gun
Product Specification
Cast Aluminum Body Material; Dead-Man Trigger Control Type; 48" Extension Nominal Length; 12" Nominal Height; 3/8" FNPT Inlet Size; 59-5/8" Nominal Length; Aluminum Extension Material; Venturi Nozzle Type; 120PSI Maximum Operating Pressure; 6-3/4" Nominal Width
Long Description
Blow Gun; Cast Aluminum Body Material; Dead-Man Trigger Control Type; 48" Extension Nominal Length; 12" Nominal Height; 3/8" FNPT Inlet Size; 59-5/8" Nominal Length; Aluminum Extension Material; Venturi Nozzle Type; 120PSI Maximum Operating Pressure; 6-3/4" Nominal Width